Shop All Pin & Sleeve Receptacles
Meltric
49-44042 RECEPTACLE
Mfr # 49-44042
Zoro # G401757470
product price: $4,717.99
/ea
Free Shipping & Returns
$4,717.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Body Material - Pin and Sleeve Aluminum
- Amps - Plugs and Receptacles 400 A
- Voltage 480V AC
- Color - Plugs and Receptacles Gray
- Standards CSA, 155873, C22.2 No. 182.1-13, E79796, UL 1682
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Meltric
- MFR # 49-44042
- Zoro # G401757470
- UPC # 784474588799
- Country of Origin United States
- Category Pin & Sleeve Receptacles
Dimensions
Wire Size | 14 AWG to 10 AWG; 2 AWG to 750 MCM |
Wire Strip Length | Auxiliary: 1/2 in (13 mm) |
Use With Installation Accessory Size | C |
Details
Body Material - Pin and Sleeve | Aluminum |
Amps - Plugs and Receptacles | 400 A |
Voltage | 480V AC |
Color - Plugs and Receptacles | Gray |
Standards | CSA, 155873, C22.2 No. 182.1-13, E79796, UL 1682 |
Use With | Mating Box MB40 |
Operating Temp. Range | -40C to 60C |
Number of Aux. Outputs | +4 AUX |
Number of Notch Positions | 6 |
Terminal Type | Lug terminal |
Terminal Connection | Screw |
Tightening Torque | Auxiliary: 15 IN-LBS / 1.7 N-M; Phase: 360 IN-LBS / 40 N-M |
Wire Temperature Rating | 60 Degrees C |
Contact Configuration | 2P+G |
Impact Rating | IK10 |
IP Rating | IP66/67 |
Keying Position | 4 |
Description
PF400 RECEPTACLE METAL GRAY SIZE C IP 66/67 2P+G 400A 480 VAC +4 AUX
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SCHNEIDER ELECTRIC Fusible Safety Switch, 240V AC, 2 pole (VH222NRB)
- QUIETCOOL QuietCool Hi/Low/Off Rocker Switch & Plate IT-35000 (IT-35000)
- TRIPP LITE Cat5e Cable, Molded, Shielded, Gray, 100ft (N105-100-GY)
- HUBBELL 20A Duplex Receptacle 125VAC 5-20R GY (HBL5362GYWR)
- MELTRIC 63-64073 RECEPTACLE (63-64073)
- MELTRIC 63-14075-375-843 RECEPTACLE PADLOCKABLE MUSHROOM PAWL (63-14075-375-843)
- MELTRIC Ds60 Receptacle Poly Blue Size 4 Type 4X Ip 69 2P+G 60A 480 Vac 60 Hz No Aux Mushroom Pawl (33-64042-375)
- MELTRIC 33-34043 RECEPTACLE (33-34043)
- MELTRIC 33-38043 INLET (33-38043)
- MELTRIC 33-94073-843 RECEPTACLE PADLOCK PAWL (33-94073-843)
- HUBBELL Angle Adapter Box (AA2030PS)
- Meltric Pin & Sleeve Devices