Shop All Cable Clamps & Clips
Meltric
49-3A925 CAP RECEPTACLE
Mfr # 49-3A925
Zoro # G501759701
product price: $998.99
/ea
Free Shipping & Returns
$998.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Gray
- Material Metal
- Maximum Operating Temperature 140F (60C)
- Metal Type Aluminum painted
- Accessory Size C
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Meltric
- MFR # 49-3A925
- Zoro # G501759701
- UPC # 784474572767
- Country of Origin United States
- Category Cable Clamps & Clips
Dimensions
Accessory Size | C |
Details
Color | Gray |
Material | Metal |
Maximum Operating Temperature | 140F (60C) |
Metal Type | Aluminum painted |
Minimum Operating Temperature | -40F (-40C) |
Description
CAP RECEPTACLE METAL GRAY SIZE C
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HOFFMAN IEC Combo Str, 9 - 13 A, 120V Coil, 4X Enc (VS-CE0812HPT)
- RACO Electrical Box, 44 cu in, Cable Box, 3 Gang, PVC, Rectangular (7846RAC)
- DAYTON Miniature Circuit Breaker, NDB2T-63 D20/1 L Series 20A, 1 Pole, 277V AC, D Curve (33V954)
- SIEMENS Circuit Breaker, QP Series 30A, 2 Pole, 120/240V AC (ITEQ230)
- MELTRIC 512P0N07 HANDLE w/NPT (512P0N07)
- MELTRIC 513P0D30473 HANDLE w/BUILT IN DRAW GRIPS w/CABLE RANGE (513P0D30473)
- MELTRIC 514P0D35473 HANDLE w/BUILT IN DRAW GRIPS w/CABLE RANGE (514P0D35473)
- MELTRIC 795C3N15 BOX/ANGLE ADAPTER 30 DEGREE (795C3N15)
- MELTRIC 571P020M185 HANDLE w/CORD GRIP HIGH TEMPERATURE (571P020M185)
- MELTRIC 511P0D21 HANDLE w/CABLE RANGE (511P0D21)
- KMC Cable Clamp, 2-1/2" dia., 1/2" W, PK5 (COL4009Z1)
- Meltric Cable Clamps & Clips