Shop All Plug & Connector Accessories
Meltric
49-3A913-N25 HANDLE ANGLED w/NPT ADAPTER
Mfr # 49-3A913-N25
Zoro # G601756242
Free Shipping & Returns
$2,263.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Gray
- Material Metal
- Minimum Operating Temperature -40F (-40C)
- Metal Type Aluminum painted
- Thread Size 2 1/2" NPT
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Meltric
- MFR # 49-3A913-N25
- Zoro # G601756242
- UPC # 784474011914
- Country of Origin United States
- Category Plug & Connector Accessories
Dimensions
Thread Size | 2 1/2" NPT |
Accessory Size | C |
Details
Color | Gray |
Material | Metal |
Minimum Operating Temperature | -40F (-40C) |
Metal Type | Aluminum painted |
Interior Volume | 529 cu in |
Maximum Operating Temperature | 140F (60C) |
Description
HANDLE ANGLED w/NPT ADAPTER METAL GRAY SIZE C 2 1/2" NPT
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LEGRAND Tee, White, Tees (40N2F15WH)
- PANDUIT Ld10 Low Voltage End Cap Fitting (10 Pack), 10PK (ECF10IG-X)
- ZORO SELECT Strut Channel, 4 ft. L, Half Slottd, 14 ga. (FS-500SS PG 48.00)
- SQUARE D Power distribution block, Linergy, terminal cover for 9080LBA262 or 9080LBC262 blocks (9080LB22)
- MELTRIC 31-1A226 PLUG CAP SPRING-LOADED (31-1A226)
- MELTRIC 31-6A426 PLUG CAP (31-6A426)
- MELTRIC 31-9A426 PLUG CAP (31-9A426)
- MELTRIC 61-6A426 PLUG CAP (61-6A426)
- ANDERSON POWER PRODUCTS SB120 ENVIRO BOOT W/ COV, LOAD (36035P1)
- HUBBELL Boot, Weatherproof, 15a (HBL7495V)
- ERICSON POWER RECEPTACLE w/METAL W/P BOX 21" LEA (SR50)
- Meltric Plug & Connector Accessories