Shop All Cable Clamps & Clips
Meltric
49-3A013-N30 HANDLE STRAIGHT w/NPT ADAPTER
Mfr # 49-3A013-N30
Zoro # G201756215
product price: $1,859.99
/ea
Free Shipping & Returns
$1,859.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Gray
- Material Metal
- Minimum Operating Temperature -40F (-40C)
- Thread Size 3" NPT
- Interior Volume 371 cu in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Meltric
- MFR # 49-3A013-N30
- Zoro # G201756215
- UPC # 784474011846
- Country of Origin United States
- Category Cable Clamps & Clips
Dimensions
Thread Size | 3" NPT |
Accessory Size | C |
Details
Color | Gray |
Material | Metal |
Minimum Operating Temperature | -40F (-40C) |
Interior Volume | 371 cu in |
Metal Type | Aluminum painted |
Maximum Operating Temperature | 140F (60C) |
Description
HANDLE STRAIGHT w/NPT ADAPTER METAL GRAY SIZE C 3" NPT
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HUBBELL Receptacle, 30 A Amps, 125/250V AC, Flush Mount, Single Outlet, 10-30R, Black (HBL9350)
- SIEMENS Overload Relay, 5.50 to 22A, 3P, 600VAC (3UB81234DW2)
- NOARK Contactor, Sk Series, 120Vac, Aux (SK11.310-120)
- GLOBE COMMERCIAL PRODUCTS Crimp Hose Ferrule, 0.75"L, Brass, PK25 (B-560-SP2)
- MELTRIC 513P0D30 HANDLE w/CABLE RANGE (513P0D30)
- MELTRIC 571P020M185 HANDLE w/CORD GRIP HIGH TEMPERATURE (571P020M185)
- MELTRIC 714P0S22 HANDLE w/CLAMP & BUSHING (714P0S22)
- MELTRIC 711P0DP4 HANDLE w/CORD GRIP (711P0DP4)
- MELTRIC 595P0N15 HANDLE w/NPT (595P0N15)
- MELTRIC 513M3 ANGLE ADAPTER 30 DEGREE (513M3)
- ZSI SPN Loop Clamp, 3/4x1/2", 0.265" Hole (SPN-12)
- Meltric Cable Clamps & Clips