Shop All Cable Clamps & Clips
Meltric
49-3A013-N25 HANDLE STRAIGHT w/NPT ADAPTER
Mfr # 49-3A013-N25
Zoro # G301756122
Free Shipping & Returns
$1,804.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Gray
- Material Metal
- Thread Size 2 1/2" NPT
- Auxiliary Terminal Type Screw
- Interior Volume 371 cu in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Meltric
- MFR # 49-3A013-N25
- Zoro # G301756122
- UPC # 784474011839
- Country of Origin United States
- Category Cable Clamps & Clips
Dimensions
Thread Size | 2 1/2" NPT |
Accessory Size | C |
Details
Color | Gray |
Material | Metal |
Auxiliary Terminal Type | Screw |
Interior Volume | 371 cu in |
Metal Type | Aluminum painted |
Phase Terminal Tightening Torque | 360 IN-LBS / 40 N-M |
Minimum Operating Temperature | -40F (-40C) |
Maximum Operating Temperature | 140F (60C) |
Description
HANDLE STRAIGHT w/NPT ADAPTER METAL GRAY SIZE C 2 1/2" NPT
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MAXXIMA LED FLASHER CONTROL MODULE 12V (M50910)
- CAMCO MFG INC RV Camco Mfg Inc Rv 15 Amp Male To 30 Amp Female Electrical Adapter 55223 (55223)
- MERSEN Pwr Dist Block, 760A, 3P, 2P Secndry, 600VAC (MPDB69093)
- BURNDY Two Hole Lug Compress Conct, 400 kcmil (YA32A3)
- MELTRIC 513M3 ANGLE ADAPTER 30 DEGREE (513M3)
- MELTRIC 715P0FP1 HANDLE w/CORD GRIP (715P0FP1)
- MELTRIC 513P0D30 HANDLE w/CABLE RANGE (513P0D30)
- MELTRIC 795P0N20 HANDLE OVERSIZED w/NPT (795P0N20)
- MELTRIC 712C3N07 BOX/ANGLE ADAPTER 30 DEGREE (712C3N07)
- MELTRIC 715P0GP2 HANDLE w/CORD GRIP (715P0GP2)
- ZORO SELECT Cable Clip, L-Type, Gray, PK25 (6EEF6)
- Meltric Cable Clamps & Clips