Shop All Cable Clamps & Clips
Meltric
49-3A013-N20 HANDLE STRAIGHT w/NPT ADAPTER
Mfr # 49-3A013-N20
Zoro # G901756201
product price: $1,857.99
/ea
Free Shipping & Returns
$1,857.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Gray
- Material Metal
- Accessory Size C
- Thread Size 2" NPT
- Phase Terminal Tightening Torque 360 IN-LBS / 40 N-M
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Meltric
- MFR # 49-3A013-N20
- Zoro # G901756201
- UPC # 784474011822
- Country of Origin United States
- Category Cable Clamps & Clips
Dimensions
Accessory Size | C |
Thread Size | 2" NPT |
Details
Color | Gray |
Material | Metal |
Phase Terminal Tightening Torque | 360 IN-LBS / 40 N-M |
Auxiliary Terminal Type | Screw |
Interior Volume | 371 cu in |
Metal Type | Aluminum painted |
Maximum Operating Temperature | 140F (60C) |
Minimum Operating Temperature | -40F (-40C) |
Description
HANDLE STRAIGHT w/NPT ADAPTER METAL GRAY SIZE C 2" NPT
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SCHNEIDER ELECTRIC Circuit Breaker, C60SP Series 32A, 2 Pole, 240/415/440V AC, B Curve (M9F21232)
- CONDOR USA Pressure Switch, (1) 3/8 in FNPT, (3) 1/4 in FNPT, (4) Port, 3PST, 45 to 160 psi, Standard Action (31GG3EXX)
- SIEMENS IEC Control Relay, 3NO/1NC, 24VAC, 10A (3RH21311AB00)
- EATON IEC Magnetic Contactor, 3 Poles, 208 V AC, 12 A, Reversing: No (XTCE012B10E)
- MELTRIC 513P0N10 HANDLE w/NPT (513P0N10)
- MELTRIC 514P0D35473 HANDLE w/BUILT IN DRAW GRIPS w/CABLE RANGE (514P0D35473)
- MELTRIC 513P0N07 HANDLE w/NPT (513P0N07)
- MELTRIC 513P0D30 HANDLE w/CABLE RANGE (513P0D30)
- MELTRIC 514P0N07 HANDLE w/NPT (514P0N07)
- MELTRIC 514M3 ANGLE ADAPTER 30 DEGREE (514M3)
- KABLE KONTROL Steel Cable Clamps - 3/4" Dia - Rubber Insulated - Zinc Plated - 100 pcs (CC-5010-C)
- Meltric Cable Clamps & Clips