Shop All Cable Clamps & Clips
Meltric
49-3A013-350 HANDLE STRAIGHT STANDARD CLAMP w/CABLE RANGE
Mfr # 49-3A013-350
Zoro # G101757435
Free Shipping & Returns
$1,736.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Gray
- Material Metal
- Maximum Operating Temperature 140F (60C)
- Minimum Operating Temperature -40F (-40C)
- Metal Type Aluminum painted
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Meltric
- MFR # 49-3A013-350
- Zoro # G101757435
- UPC # 784474000420
- Country of Origin United States
- Category Cable Clamps & Clips
Dimensions
Accessory Size | C |
Details
Color | Gray |
Material | Metal |
Maximum Operating Temperature | 140F (60C) |
Minimum Operating Temperature | -40F (-40C) |
Metal Type | Aluminum painted |
Cable Range | 3.350-3.577 in |
Interior Volume | 371 cu in |
Description
HANDLE STRAIGHT STANDARD CLAMP w/CABLE RANGE METAL GRAY SIZE C 3.350-3.577 in
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HUBBELL Electrical Box Cover, Outlet Box, 2 Gang, Metallic (5145-0)
- CPI Waterproof Switch, SPDT, Black (D1021-540)
- APPLETON ELECTRIC Recessed Plug, HazLoc, CF Aluminum, 1/2In (PLG-50RA)
- GARDNER BENDER 24" L Heavy Duty Cable Tie 175 lb Black PK 10 (45-524UVB)
- MELTRIC 715P0GP2 HANDLE w/CORD GRIP (715P0GP2)
- MELTRIC 714P0S22 HANDLE w/CLAMP & BUSHING (714P0S22)
- MELTRIC 713P0EP4 HANDLE w/CORD GRIP (713P0EP4)
- MELTRIC 596P0N15 HANDLE w/NPT (596P0N15)
- MELTRIC 555P0D25 HANDLE SANTOPRENE w/CABLE RANGE (555P0D25)
- MELTRIC 571P020M185 HANDLE w/CORD GRIP HIGH TEMPERATURE (571P020M185)
- KMC Cable Clamp, 7/16" dia., 3/4" W, PK50 (COV0813Z1)
- Meltric Cable Clamps & Clips