Shop All Cable Clamps & Clips
Meltric
49-3A013-300 HANDLE STRAIGHT STANDARD CLAMP w/CABLE RANGE
Mfr # 49-3A013-300
Zoro # G501757516
product price: $1,736.99
/ea
Free Shipping & Returns
$1,736.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Gray
- Material Metal
- Minimum Operating Temperature -40F (-40C)
- Interior Volume 371 cu in
- Maximum Operating Temperature 140F (60C)
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Meltric
- MFR # 49-3A013-300
- Zoro # G501757516
- UPC # 784474575713
- Country of Origin United States
- Category Cable Clamps & Clips
Dimensions
Accessory Size | C |
Details
Color | Gray |
Material | Metal |
Minimum Operating Temperature | -40F (-40C) |
Interior Volume | 371 cu in |
Maximum Operating Temperature | 140F (60C) |
Cable Range | 2.750-3.000 in |
Metal Type | Aluminum painted |
Description
HANDLE STRAIGHT STANDARD CLAMP w/CABLE RANGE METAL GRAY SIZE C 2.750-3.000 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PANDUIT 6.1" L Intermediate Cable Tie NAT PK 100 (BT1.5I-C)
- EATON BUSSMANN Midget Fuse, FNA Series, Time-Delay, 1.50A, 250V AC, Indicating, 10kA at 125V AC (FNA-1-1/2)
- GLOBAL INDUSTRIAL 100 Ft. Outdoor Extension Cord w/ Lighted Plug, 16/3 Ga, 10A, Orange (500795)
- NVENT HOFFMAN Wiring Trough, Nema Type 1, 8.00x8.00x60 (A8860T1T)
- MELTRIC 513P0D30473 HANDLE w/BUILT IN DRAW GRIPS w/CABLE RANGE (513P0D30473)
- MELTRIC 715P0FP1 HANDLE w/CORD GRIP (715P0FP1)
- MELTRIC 715P0GP2 HANDLE w/CORD GRIP (715P0GP2)
- MELTRIC 513C7000 BOX/ANGLE ADAPTER 70 DEGREE (513C7000)
- MELTRIC 712C3N07 BOX/ANGLE ADAPTER 30 DEGREE (712C3N07)
- MELTRIC 713P0CP5 HANDLE w/CORD GRIP (713P0CP5)
- ZORO SELECT Cable Clamp, Nylon, 7/16 In, Blk, PK25 (22CC37B0437B)
- Meltric Cable Clamps & Clips