Shop All Cable Clamps & Clips
Meltric
49-3A013-250 HANDLE STRAIGHT STANDARD CLAMP w/CABLE RANGE
Mfr # 49-3A013-250
Zoro # G201757427
product price: $1,736.99
/ea
Free Shipping & Returns
$1,736.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Gray
- Material Metal
- Accessory Size C
- Cable Range 2.375-2.500 in
- Minimum Operating Temperature -40F (-40C)
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Meltric
- MFR # 49-3A013-250
- Zoro # G201757427
- UPC # 784474612074
- Country of Origin United States
- Category Cable Clamps & Clips
Dimensions
Accessory Size | C |
Details
Color | Gray |
Material | Metal |
Cable Range | 2.375-2.500 in |
Minimum Operating Temperature | -40F (-40C) |
Maximum Operating Temperature | 140F (60C) |
Interior Volume | 371 cu in |
Metal Type | Aluminum painted |
Description
HANDLE STRAIGHT STANDARD CLAMP w/CABLE RANGE METAL GRAY SIZE C 2.375-2.500 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STA-KON 22-16 AWG Vinyl Fork Terminal #10 Stud PK100 (18RA-10F)
- EATON Non-Illuminated Push Button, 30mm, Black (10250T101-2)
- POWER FIRST Female Disconnect, Red, 22-16AWG, PK100 (24C729)
- CALCONDUIT Run Thread, 2-1/2 in. x 36 in., GRC (117175)
- MELTRIC 515M3 ANGLE ADAPTER 30 DEGREE (515M3)
- MELTRIC 571P020M185 HANDLE w/CORD GRIP HIGH TEMPERATURE (571P020M185)
- MELTRIC 514M3 ANGLE ADAPTER 30 DEGREE (514M3)
- MELTRIC 555P0D25 HANDLE SANTOPRENE w/CABLE RANGE (555P0D25)
- MELTRIC 512P0N07 HANDLE w/NPT (512P0N07)
- MELTRIC 514P0N07 HANDLE w/NPT (514P0N07)
- GARDNER BENDER Cable Wraptor, Large (CW-T3R)
- Meltric Cable Clamps & Clips