Shop All Cable Clamps & Clips
Meltric
49-3A013-200 HANDLE STRAIGHT STANDARD CLAMP w/CABLE RANGE
Mfr # 49-3A013-200
Zoro # G401757692
product price: $1,736.99
/ea
Free Shipping & Returns
$1,736.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Gray
- Material Metal
- Accessory Size C
- Minimum Operating Temperature -40F (-40C)
- Interior Volume 371 cu in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Meltric
- MFR # 49-3A013-200
- Zoro # G401757692
- UPC # 784474623643
- Country of Origin United States
- Category Cable Clamps & Clips
Dimensions
Accessory Size | C |
Details
Color | Gray |
Material | Metal |
Minimum Operating Temperature | -40F (-40C) |
Interior Volume | 371 cu in |
Metal Type | Aluminum painted |
Maximum Operating Temperature | 140F (60C) |
Cable Range | 2.000-2.125 in |
Description
HANDLE STRAIGHT STANDARD CLAMP w/CABLE RANGE METAL GRAY SIZE C 2.000-2.125 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 3M Female Disconnect, Blue, 16-14AWG, PK1000 (MVU14-187DFK)
- KH INDUSTRIES Pendant Station, Push Button, NO, Yellow (CPH04-D1D-000A)
- SEACHOICE Heat Shrink Butt Connectors, Yellow, 25 Pack (60201)
- RANKIN INDUSTRIES Ranomatic 969-G Hardfacing Wire 1/16in. x 25 pound spool (W969G-116B-25)
- MELTRIC 795C3N15 BOX/ANGLE ADAPTER 30 DEGREE (795C3N15)
- MELTRIC 515M3 ANGLE ADAPTER 30 DEGREE (515M3)
- MELTRIC 61-6A346 DRAW PLATE (61-6A346)
- MELTRIC 513P0N07 HANDLE w/NPT (513P0N07)
- MELTRIC 596P0N15 HANDLE w/NPT (596P0N15)
- MELTRIC 513C7000 BOX/ANGLE ADAPTER 70 DEGREE (513C7000)
- TY-RAP Cable Tie Base, Saddle, Screw, Blue, PK100 (TC5141-NDT)
- Meltric Cable Clamps & Clips