Shop All Pin & Sleeve Receptacles
Meltric
49-38147 INLET
Mfr # 49-38147
Zoro # G101757367
product price: $3,575.99
/ea
Free Shipping & Returns
$3,575.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Body Material - Pin and Sleeve Aluminum
- Amps - Plugs and Receptacles 300 A
- Voltage 600V AC
- Color - Plugs and Receptacles Gray
- Use With Mating Box MB40
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Meltric
- MFR # 49-38147
- Zoro # G101757367
- UPC # 784474043380
- Country of Origin United States
- Category Pin & Sleeve Receptacles
Dimensions
Wire Size | 14 AWG to 10 AWG; 2 AWG to 750 MCM |
Use With Installation Accessory Size | C |
Wire Strip Length | Auxiliary: 1/2 in (13 mm) |
Details
Body Material - Pin and Sleeve | Aluminum |
Amps - Plugs and Receptacles | 300 A |
Voltage | 600V AC |
Color - Plugs and Receptacles | Gray |
Use With | Mating Box MB40 |
Standards | CSA, 155873, C22.2 No. 182.1-13, E79796, UL 1682 |
Operating Temp. Range | -40C to 60C |
Auxiliary Contact Rating | 10A |
Tightening Torque | Auxiliary: 13 IN-LBS / 1.5 N-M; Phase: 360 IN-LBS / 40 N-M |
Terminal Connection | Screw |
Terminal Type | Lug terminal |
Auxiliary Contact Voltage Rating | 480VAC |
Keying Position | 44928 |
Contact Configuration | 3P+N+G |
Impact Rating | IK10 |
Hz | 60 Hz |
IP Rating | IP66/67 |
Number of Notch Positions | 6 |
Number of Aux. Outputs | +4 AUX |
Description
PF300 INLET METAL GRAY SIZE C IP 66/67 3P+N+G 300A 600 VAC 60 Hz +4 AUX
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GENERAC Standby Generator, Natural Gas/Propane, Three Phase, 75kW LP/80kW NG, Liquid Cooled (RG08045GNAX)
- TELEMECANIQUE SENSORS Proximity Sensor, Inductive, 18mm, PNP, NO (XS618B1PAM12)
- PANDUIT Fxd dia. Clmp, .56" Bdl, #10 Scrw, Wh, PK100 (CCH56-S10-C)
- LEVITON Wallplates Metal Wallplate (84018-40)
- MELTRIC 63-14043-972 RECEPTACLE (63-14043-972)
- MELTRIC 63-68163 INLET (63-68163)
- MELTRIC 45-4800T-P80 INLET (45-4800T-P80)
- MELTRIC 63-34143 RECEPTACLE (63-34143)
- MELTRIC 63-68047 INLET (63-68047)
- MELTRIC 33-34043 RECEPTACLE (33-34043)
- HUBBELL Angle Adapter, For Back Boxes (VJA100)
- Meltric Pin & Sleeve Devices