Shop All Pin & Sleeve Receptacles
Meltric
49-38047 INLET
Mfr # 49-38047
Zoro # G601757720
product price: $3,575.99
/ea
Free Shipping & Returns
$3,575.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Body Material - Pin and Sleeve Aluminum
- Voltage 277/480V AC
- Amps - Plugs and Receptacles 300 A
- Color - Plugs and Receptacles Gray
- Standards CSA, 155873, C22.2 No. 182.1-13, E79796, UL 1682
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Meltric
- MFR # 49-38047
- Zoro # G601757720
- UPC # 784474580236
- Country of Origin United States
- Category Pin & Sleeve Receptacles
Dimensions
Use With Installation Accessory Size | C |
Wire Strip Length | Auxiliary: 1/2 in (13 mm) |
Wire Size | 14 AWG to 10 AWG; 2 AWG to 750 MCM |
Details
Body Material - Pin and Sleeve | Aluminum |
Voltage | 277/480V AC |
Amps - Plugs and Receptacles | 300 A |
Color - Plugs and Receptacles | Gray |
Standards | CSA, 155873, C22.2 No. 182.1-13, E79796, UL 1682 |
Use With | Mating Box MB40 |
Keying Position | 4 |
Auxiliary Contact Rating | 10A |
Auxiliary Contact Voltage Rating | 480VAC |
Wire Temperature Rating | 60 Degrees C |
Number of Notch Positions | 6 |
Hz | 60 Hz |
Number of Aux. Outputs | +4 AUX |
Impact Rating | IK10 |
Terminal Connection | Screw |
IP Rating | IP66/67 |
Terminal Type | Lug terminal |
Tightening Torque | Auxiliary: 15 IN-LBS / 1.7 N-M; Phase: 360 IN-LBS / 40 N-M |
Contact Configuration | 3P+N+G |
Operating Temp. Range | -40C to 60C |
Description
PF300 INLET METAL GRAY SIZE C IP 66/67 3P+N+G 300A 277/480 VAC 60 Hz +4 AUX
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 14 AWG 4 Conductor Portable Cord 300V 100 ft. BK (E3631)
- HUBBELL Wallplate, 2-Gang, 2) Toggle, White (P2W)
- EATON AC to DC Power Supply, 100/240V AC, 24V DC, 120W, 5A, DIN Rail (PSG120E24RM)
- FINE CABLES Panel Mount Connector Cap for USB and RJ45 panel mount connectors, Quick Lock, Waterproof (ASICPICPC)
- MELTRIC 63-14075-NC RECEPTACLE NORMALLY CLOSED LID (63-14075-NC)
- MELTRIC 63-34076-375-843 RECEPTACLE PADLOCKABLE MUSHROOM PAWL (63-34076-375-843)
- MELTRIC 69-98043 INLET (69-98043)
- MELTRIC 45-48001-P80 INLET (45-48001-P80)
- MELTRIC 31-98247-K04 INLET (31-98247-K04)
- MELTRIC 63-98143 INLET (63-98143)
- MELTRIC /CONNECTOR 20A AMP 120V-AC RECEPTACLE (63-14125-K16)
- Meltric Pin & Sleeve Devices