Shop All Pin & Sleeve Receptacles
Meltric
49-38046 INLET
Mfr # 49-38046
Zoro # G201757717
product price: $3,367.99
/ea
Free Shipping & Returns
$3,367.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Body Material - Pin and Sleeve Aluminum
- Amps - Plugs and Receptacles 300 A
- Voltage 480V AC
- Color - Plugs and Receptacles Gray
- Standards CSA, 155873, C22.2 No. 182.1-13, E79796, UL 1682
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Meltric
- MFR # 49-38046
- Zoro # G201757717
- UPC # 784474000413
- Country of Origin United States
- Category Pin & Sleeve Receptacles
Dimensions
Wire Size | 14 AWG to 10 AWG; 2 AWG to 750 MCM |
Use With Installation Accessory Size | C |
Wire Strip Length | Auxiliary: 1/2 in (13 mm) |
Details
Body Material - Pin and Sleeve | Aluminum |
Amps - Plugs and Receptacles | 300 A |
Voltage | 480V AC |
Color - Plugs and Receptacles | Gray |
Standards | CSA, 155873, C22.2 No. 182.1-13, E79796, UL 1682 |
Use With | Mating Box MB40 |
Terminal Type | Lug terminal |
Number of Aux. Outputs | +4 AUX |
Terminal Connection | Screw |
IP Rating | IP66/67 |
Number of Notch Positions | 6 |
Operating Temp. Range | -40C to 60C |
Auxiliary Contact Rating | 10A |
Keying Position | 4 |
Contact Configuration | 2P+N+G |
Auxiliary Contact Voltage Rating | 480VAC |
Hz | 60 Hz |
Tightening Torque | Auxiliary: 15 IN-LBS / 1.7 N-M; Phase: 360 IN-LBS / 40 N-M |
Impact Rating | IK10 |
Wire Temperature Rating | 60 Degrees C |
Description
PF300 INLET METAL GRAY SIZE C IP 66/67 2P+N+G 300A 480 VAC 60 Hz +4 AUX
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HONEYWELL Hazardous Location Limit Switch, Plunger, 1NC/1NO, 10A @ 600V AC, Actuator Location: Top (LSXC3K)
- EATON BUSSMANN Glass Fuse, AGC Series, Fast-Acting, 3.50A, 250V AC, 10kA at 125V AC, 200A at 250V AC, 5 PK (AGC-3-1/2-R)
- CALBRITE Beam Clamp, 1/4 in., Brite, 1-5/32 in., SS (S60200BC00)
- SIEMENS IEC Miniature Circuit Breaker, 5SJ4 Series 5A, 1 Pole, 240V AC, D Curve (5SJ41118HG40)
- MELTRIC 63-38073 INLET (63-38073)
- MELTRIC 63-38163 INLET (63-38163)
- MELTRIC 33-68047-263 INLET (33-68047-263)
- MELTRIC 63-34143 RECEPTACLE (63-34143)
- MELTRIC 33-34073 RECEPTACLE (33-34073)
- MELTRIC 63-38072 INLET (63-38072)
- FAMATEL IP67 IEC Pin & Sleeve Surface Mount Receptacle 32A 380/440V, 3P+4W HD (24398)
- Meltric Pin & Sleeve Receptacles