Shop All Pin & Sleeve Receptacles
Meltric
49-38042 INLET
Mfr # 49-38042
Zoro # G101757138
product price: $3,021.99
/ea
Free Shipping & Returns
$3,021.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Body Material - Pin and Sleeve Aluminum
- Voltage 480V AC
- Amps - Plugs and Receptacles 300 A
- Color - Plugs and Receptacles Gray
- Use With Mating Box MB40
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Meltric
- MFR # 49-38042
- Zoro # G101757138
- UPC # 784474020596
- Country of Origin United States
- Category Pin & Sleeve Receptacles
Dimensions
Use With Installation Accessory Size | C |
Wire Strip Length | Auxiliary: 1/2 in (13 mm) |
Wire Size | 14 AWG to 10 AWG; 2 AWG to 750 MCM |
Details
Body Material - Pin and Sleeve | Aluminum |
Voltage | 480V AC |
Amps - Plugs and Receptacles | 300 A |
Color - Plugs and Receptacles | Gray |
Use With | Mating Box MB40 |
Standards | CSA, 155873, C22.2 No. 182.1-13, E79796, UL 1682 |
Operating Temp. Range | -40C to 60C |
IP Rating | IP66/67 |
Keying Position | 4 |
Auxiliary Contact Voltage Rating | 480VAC |
Hz | 60 Hz |
Number of Notch Positions | 6 |
Auxiliary Contact Rating | 10A |
Impact Rating | IK10 |
Contact Configuration | 2P+G |
Terminal Type | Lug terminal |
Terminal Connection | Screw |
Wire Temperature Rating | 60 Degrees C |
Number of Aux. Outputs | +4 AUX |
Tightening Torque | Auxiliary: 15 IN-LBS / 1.7 N-M; Phase: 360 IN-LBS / 40 N-M |
Description
PF300 INLET METAL GRAY SIZE C IP 66/67 2P+G 300A 480 VAC 60 Hz +4 AUX
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SQUARE D Miniature Circuit Breaker, QOU Series 15A, 1 Pole, 120/240V AC (QOU115VH)
- SQUARE D Interlock Kit, 240/600VAC/250/600VDC (EIK032)
- VICTRON ENERGY DC to DC Converter, 12V DC to 12V DC, 110VA, 0 Hz (ORI121210110R)
- HUBBELL Receptacle, 15 A Amps, 125V AC, Flush Mount, Decorator Duplex Outlet, 5-15R, White (RRD15W)
- MELTRIC 63-38075 INLET (63-38075)
- MELTRIC 63-64042-375 RECEPTACLE MUSHROOM PAWL (63-64042-375)
- MELTRIC 33-68043 INLET (33-68043)
- MELTRIC 37-98043 INLET (37-98043)
- MELTRIC 63-38073 INLET (63-38073)
- MELTRIC 33-64047 RECEPTACLE (33-64047)
- MELTRIC 31-18177-K07-4X INLET TYPE 4X WATERTIGHTNESS (31-18177-K07-4X)
- Meltric Pin & Sleeve Receptacles