Shop All Pin & Sleeve Receptacles
Meltric
49-34047 RECEPTACLE
Mfr # 49-34047
Zoro # G901757277
Free Shipping & Returns
$6,087.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Body Material - Pin and Sleeve Aluminum
- Voltage 277/480V AC
- Amps - Plugs and Receptacles 300 A
- Color - Plugs and Receptacles Gray
- Use With Mating Box MB40
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Meltric
- MFR # 49-34047
- Zoro # G901757277
- UPC # 784474580243
- Country of Origin United States
- Category Pin & Sleeve Receptacles
Dimensions
Use With Installation Accessory Size | C |
Wire Size | 14 AWG to 10 AWG; 2 AWG to 750 MCM |
Wire Strip Length | Auxiliary: 1/2 in (13 mm) |
Details
Body Material - Pin and Sleeve | Aluminum |
Voltage | 277/480V AC |
Amps - Plugs and Receptacles | 300 A |
Color - Plugs and Receptacles | Gray |
Use With | Mating Box MB40 |
Standards | CSA, 155873, C22.2 No. 182.1-13, E79796, UL 1682 |
Hz | 60 Hz |
Terminal Connection | Screw |
Tightening Torque | Auxiliary: 15 IN-LBS / 1.7 N-M; Phase: 360 IN-LBS / 40 N-M |
Operating Temp. Range | -40C to 60C |
IP Rating | IP66/67 |
Number of Notch Positions | 6 |
Terminal Type | Lug terminal |
Number of Aux. Outputs | +4 AUX |
Auxiliary Contact Voltage Rating | 480VAC |
Wire Temperature Rating | 60 Degrees C |
Keying Position | 4 |
Impact Rating | IK10 |
Auxiliary Contact Rating | 10A |
Contact Configuration | 3P+N+G |
Description
PF300 RECEPTACLE METAL GRAY SIZE C IP 66/67 3P+N+G 300A 277/480 VAC 60 Hz +4 AUX
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TRIPP LITE Tripp Lite ULTRABLOK Isobar 2 Outlet Direct Plug-In Surge Protector & Suppressor Diagnostic LED (ULTRABLOK)
- BURNDY Split-Bolt Connector, 2 str to 1/0 str (KSU25)
- LEVITON Decora 1-Gang Nylon Rocker Decorator Wall Plate, Ivory (123-80401-0NI)
- GE Load Center, TM304, THQL, 30 Spaces, 200A, 120/208V, Main Circuit Breaker, 3 Phase (TM30420R)
- MELTRIC 31-18173-K07 INLET (31-18173-K07)
- MELTRIC 63-64167-843 RECEPTACLE PADLOCK PAWL (63-64167-843)
- MELTRIC 63-98043 INLET (63-98043)
- MELTRIC 31-64243-K04-843 RECEPTACLE PADLOCK PAWL (31-64243-K04-843)
- MELTRIC 17-18061 INLET (17-18061)
- MELTRIC 33-18043 INLET (33-18043)
- GE FIXTURE FITTING HOOKED RECEPTACLE BOX LIGHTING PARTS (RHBTF 35-202547-03)
- Meltric Pin & Sleeve Receptacles