Shop All Pin & Sleeve Receptacles
Meltric
49-34046 RECEPTACLE
Mfr # 49-34046
Zoro # G201757304
product price: $5,357.99
/ea
Free Shipping & Returns
$5,357.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Body Material - Pin and Sleeve Aluminum
- Voltage 480V AC
- Amps - Plugs and Receptacles 300 A
- Color - Plugs and Receptacles Gray
- Standards CSA, 155873, C22.2 No. 182.1-13, E79796, UL 1682
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Meltric
- MFR # 49-34046
- Zoro # G201757304
- UPC # 784474000406
- Country of Origin United States
- Category Pin & Sleeve Receptacles
Dimensions
Wire Size | 14 AWG to 10 AWG; 2 AWG to 750 MCM |
Use With Installation Accessory Size | C |
Wire Strip Length | Auxiliary: 1/2 in (13 mm) |
Details
Body Material - Pin and Sleeve | Aluminum |
Voltage | 480V AC |
Amps - Plugs and Receptacles | 300 A |
Color - Plugs and Receptacles | Gray |
Standards | CSA, 155873, C22.2 No. 182.1-13, E79796, UL 1682 |
Use With | Mating Box MB40 |
Terminal Connection | Screw |
Keying Position | 4 |
Impact Rating | IK10 |
Wire Temperature Rating | 60 Degrees C |
Number of Notch Positions | 6 |
Tightening Torque | Auxiliary: 15 IN-LBS / 1.7 N-M; Phase: 360 IN-LBS / 40 N-M |
Auxiliary Contact Rating | 10A |
Contact Configuration | 2P+N+G |
Terminal Type | Lug terminal |
Auxiliary Contact Voltage Rating | 480VAC |
Hz | 60 Hz |
Operating Temp. Range | -40C to 60C |
IP Rating | IP66/67 |
Number of Aux. Outputs | +4 AUX |
Description
PF300 RECEPTACLE METAL GRAY SIZE C IP 66/67 2P+N+G 300A 480 VAC 60 Hz +4 AUX
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HUBBELL 20A Flanged Twist-Lock Receptacle 2P 3W 125VAC (HBL2316)
- MELTRIC 31-6A426 PLUG CAP (31-6A426)
- ACME ELECTRIC Buck Boost Transformer, 2 kVA, NEMA 3R, 115 °C, 16/32V AC, 120/240V AC (T113075)
- ABB TF42-4.2, THERMAL O/L RELAY, 3.10-4.20A (TF42-4.2)
- MELTRIC 39-44163-172 RECEPTACLE (39-44163-172)
- MELTRIC /CONNECTOR 20A AMP 120V-AC RECEPTACLE (63-14125-K16)
- MELTRIC 33-34047-NC RECEPTACLE NORMALLY CLOSED LID (33-34047-NC)
- MELTRIC 09-24077-185 RECEPTACLE HIGH TEMPERATURE (09-24077-185)
- MELTRIC 31-94243-K04-262 RECEPTACLE (31-94243-K04-262)
- MELTRIC 63-98043 INLET (63-98043)
- MELTRIC 63-14075-NC RECEPTACLE NORMALLY CLOSED LID (63-14075-NC)
- Meltric Pin & Sleeve Receptacles