Shop All Pin & Sleeve Receptacles
Meltric
49-34043 RECEPTACLE
Mfr # 49-34043
Zoro # G901757253
Free Shipping & Returns
$5,346.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Body Material - Pin and Sleeve Aluminum
- Voltage 480V AC
- Amps - Plugs and Receptacles 300 A
- Color - Plugs and Receptacles Gray
- Standards CSA, 155873, C22.2 No. 182.1-13, E79796, UL 1682
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Meltric
- MFR # 49-34043
- Zoro # G901757253
- UPC # 784474575706
- Country of Origin United States
- Category Pin & Sleeve Receptacles
Dimensions
Wire Strip Length | Auxiliary: 1/2 in (13 mm) |
Wire Size | 14 AWG to 10 AWG; 2 AWG to 750 MCM |
Use With Installation Accessory Size | C |
Details
Body Material - Pin and Sleeve | Aluminum |
Voltage | 480V AC |
Amps - Plugs and Receptacles | 300 A |
Color - Plugs and Receptacles | Gray |
Standards | CSA, 155873, C22.2 No. 182.1-13, E79796, UL 1682 |
Use With | Mating Box MB40 |
Terminal Type | Lug terminal |
Hz | 60 Hz |
IP Rating | IP66/67 |
Number of Aux. Outputs | +4 AUX |
Auxiliary Contact Voltage Rating | 480VAC |
Number of Notch Positions | 6 |
Contact Configuration | 3P+G |
Auxiliary Contact Rating | 10A |
Impact Rating | IK10 |
Terminal Connection | Screw |
Keying Position | 4 |
Tightening Torque | Auxiliary: 15 IN-LBS / 1.7 N-M; Phase: 360 IN-LBS / 40 N-M |
Operating Temp. Range | -40C to 60C |
Wire Temperature Rating | 60 Degrees C |
Description
PF300 RECEPTACLE METAL GRAY SIZE C IP 66/67 3P+G 300A 480 VAC 60 Hz +4 AUX
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LEVITON Universal Dimmer, 1-Pole/3-Way, Brown (TSL06-1LB)
- NVENT HOFFMAN Floor Stand Kit, Stainless Steel, 18.00x18.06, SS Type 304 (AFK1818SS)
- L.H. DOTTIE L.H. Dottie 3/8'' Anti-Short Bushing, 1000PK (1)
- OMRON Photoelectric Sensor, Stndrd Slt, ThruBeam (EE-SX770)
- MELTRIC 63-B8002 INLET (63-B8002)
- MELTRIC 63-14073-843 RECEPTACLE PADLOCK PAWL (63-14073-843)
- MELTRIC 63-68143 INLET (63-68143)
- MELTRIC 63-38143 INLET (63-38143)
- MELTRIC 09-24077-185 RECEPTACLE HIGH TEMPERATURE (09-24077-185)
- MELTRIC 63-64043-843 RECEPTACLE PADLOCK PAWL (63-64043-843)
- LEVITON Single Pole Female Panel Recptacle (16R24-4UW)
- Meltric Pin & Sleeve Receptacles