Shop All Pin & Sleeve Receptacles
Meltric
49-34042 RECEPTACLE
Mfr # 49-34042
Zoro # G201757236
Free Shipping & Returns
$4,704.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Body Material - Pin and Sleeve Aluminum
- Voltage 480V AC
- Amps - Plugs and Receptacles 300 A
- Color - Plugs and Receptacles Gray
- Standards CSA, 155873, C22.2 No. 182.1-13, E79796, UL 1682
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Meltric
- MFR # 49-34042
- Zoro # G201757236
- UPC # 784474020589
- Country of Origin United States
- Category Pin & Sleeve Receptacles
Dimensions
Wire Strip Length | Auxiliary: 1/2 in (13 mm) |
Use With Installation Accessory Size | C |
Wire Size | 14 AWG to 10 AWG; 2 AWG to 750 MCM |
Details
Body Material - Pin and Sleeve | Aluminum |
Voltage | 480V AC |
Amps - Plugs and Receptacles | 300 A |
Color - Plugs and Receptacles | Gray |
Standards | CSA, 155873, C22.2 No. 182.1-13, E79796, UL 1682 |
Use With | Mating Box MB40 |
Auxiliary Contact Rating | 10A |
Number of Aux. Outputs | +4 AUX |
Impact Rating | IK10 |
Keying Position | 4 |
Auxiliary Contact Voltage Rating | 480VAC |
Contact Configuration | 2P+G |
Terminal Connection | Screw |
Number of Notch Positions | 6 |
Operating Temp. Range | -40C to 60C |
Wire Temperature Rating | 60 Degrees C |
Terminal Type | Lug terminal |
Tightening Torque | Auxiliary: 15 IN-LBS / 1.7 N-M; Phase: 360 IN-LBS / 40 N-M |
IP Rating | IP66/67 |
Hz | 60 Hz |
Description
PF300 RECEPTACLE METAL GRAY SIZE C IP 66/67 2P+G 300A 480 VAC 60 Hz +4 AUX
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MERSEN Open Fuse Block, R UL Class, 2 Poles, 30A Amp Range, 600V AC/DC Volt Rating (60327R)
- APPLETON ELECTRIC 90Deg Female Elbow, HazLoc, Mal Iron, 3/4In (ELF90-75)
- MONOPRICE Ethernet Cable, Cat 6, Black, 14 ft. (2309)
- MONOPRICE Ethernet Cable, Cat 5e, White, 10 ft. (3391)
- MELTRIC 31-94173-K07 RECEPTACLE (31-94173-K07)
- MELTRIC 63-68163 INLET (63-68163)
- MELTRIC 31-98243-K04 INLET (31-98243-K04)
- MELTRIC 63-38163 INLET (63-38163)
- MELTRIC 33-68043 INLET (33-68043)
- MELTRIC 63-68073 INLET (63-68073)
- HUBBELL Pin and Sleeve Receptacle, 100A, 120/208V (M5100R9)
- Meltric Pin & Sleeve Devices