Shop All Cable Clamps & Clips
Meltric
47-3A925 CAP RECEPTACLE
Mfr # 47-3A925
Zoro # G501756960
product price: $701.99
/ea
Free Shipping & Returns
$701.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Gray
- Material Metal
- Maximum Operating Temperature 140F (60C)
- Metal Type Aluminum painted
- Accessory Size F
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Meltric
- MFR # 47-3A925
- Zoro # G501756960
- UPC # 784474581592
- Country of Origin United States
- Category Cable Clamps & Clips
Dimensions
Accessory Size | F |
Details
Color | Gray |
Material | Metal |
Maximum Operating Temperature | 140F (60C) |
Metal Type | Aluminum painted |
Minimum Operating Temperature | -40F (-40C) |
Description
CAP RECEPTACLE METAL GRAY SIZE F
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EATON BUSSMANN Glass Fuse, GMD Series, Time-Delay, 2.50A, 250V AC, 100A at 250V AC, 10kA at 125V AC, 5 PK (GMD-2.5-R)
- GARDNER BENDER Gardner Bender 45-306SS Cable Tie, 6", 100# Stainless Steel - 10 pk. (45-306SS)
- EATON B-LINE Cable Flange Clip, Steel, Zinc Phosphate (BG-6-U-2-4)
- GROTE Female Pin Plug In, Blunt Cut, 18 In (66843)
- MELTRIC 795P0N15 HANDLE OVERSIZED w/NPT (795P0N15)
- MELTRIC 794P0ES2 HANDLE w/CORD GRIP (794P0ES2)
- MELTRIC 555P0D25 HANDLE SANTOPRENE w/CABLE RANGE (555P0D25)
- MELTRIC 715P0GP2 HANDLE w/CORD GRIP (715P0GP2)
- MELTRIC 513C7000 BOX/ANGLE ADAPTER 70 DEGREE (513C7000)
- MELTRIC 514P0D35473 HANDLE w/BUILT IN DRAW GRIPS w/CABLE RANGE (514P0D35473)
- MELTRIC 713P0S16 HANDLE w/CLAMP & BUSHING (713P0S16)
- Meltric Cable Clamps & Clips