Shop All Plug & Connector Accessories
Meltric
47-3A913-N30 HANDLE ANGLED w/NPT ADAPTER
Mfr # 47-3A913-N30
Zoro # G601756136
product price: $2,130.99
/ea
Free Shipping & Returns
$2,130.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Gray
- Material Metal
- Interior Volume 296 cu in
- Metal Type Aluminum painted
- Accessory Size F
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Meltric
- MFR # 47-3A913-N30
- Zoro # G601756136
- UPC # 784474013581
- Country of Origin United States
- Category Plug & Connector Accessories
Dimensions
Accessory Size | F |
Thread Size | 3" NPT |
Details
Color | Gray |
Material | Metal |
Interior Volume | 296 cu in |
Metal Type | Aluminum painted |
Minimum Operating Temperature | -40F (-40C) |
Maximum Operating Temperature | 140F (60C) |
Description
HANDLE ANGLED w/NPT ADAPTER METAL GRAY SIZE F 3" NPT
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HUBBELL PREMISE WIRING Hubbell Xcelerator HXJ5EOW Cat.5e Keystone Jack - 1 x RJ-45 Network Female - White (HXJ5EOW)
- EATON IEC Magnetic Contactor, 3 Poles, 480 V AC, 170 A, Reversing: No (XTCE170G00C)
- OMRON Industrial Snap Action Switch, Hinge, Lever Actuator, SPDT (X-10GW)
- SAFCORD Cord Protector, Gray, 6 ft. L (PLS875-GY)
- MELTRIC 31-9A426 PLUG CAP (31-9A426)
- MELTRIC 31-6A426 PLUG CAP (31-6A426)
- MELTRIC 31-1A226 PLUG CAP SPRING-LOADED (31-1A226)
- MELTRIC 61-6A426 PLUG CAP (61-6A426)
- POWERGRIP Fem Recptcle Plug 30Amp (55343)
- GE Steel Power Inlet, 14-3/8 in H, 5-3/16 in D, NEMA 3R (U020N)
- ERICSON Plug Sealing Cap Small , Perma-Tite, Wtr (15PW)
- Meltric Plug & Connector Accessories