Shop All Plug & Connector Accessories
Meltric
47-3A913-N25 HANDLE ANGLED w/NPT ADAPTER
Mfr # 47-3A913-N25
Zoro # G601756365
Free Shipping & Returns
$2,197.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Gray
- Material Metal
- Interior Volume 296 cu in
- Metal Type Aluminum painted
- Thread Size 2 1/2" NPT
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Meltric
- MFR # 47-3A913-N25
- Zoro # G601756365
- UPC # 784474013574
- Country of Origin United States
- Category Plug & Connector Accessories
Dimensions
Thread Size | 2 1/2" NPT |
Accessory Size | F |
Details
Color | Gray |
Material | Metal |
Interior Volume | 296 cu in |
Metal Type | Aluminum painted |
Minimum Operating Temperature | -40F (-40C) |
Maximum Operating Temperature | 140F (60C) |
Description
HANDLE ANGLED w/NPT ADAPTER METAL GRAY SIZE F 2 1/2" NPT
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SCHNEIDER ELECTRIC Lr9D Electronic Olr, 6.4-32A, 600VAC (LR9D32)
- SOUTHWIRE Building Wire, THHN, 12 AWG, 100 ft, Green, Nylon Jacket, PVC Insulation (22968284)
- ZORO SELECT Cable Clamp, Nylon, 3/8 In, PK25 (22CC37C0375)
- LEVITON Occupancy Sensor Wht (DOS02-1LW)
- MELTRIC 31-1A226 PLUG CAP SPRING-LOADED (31-1A226)
- MELTRIC 31-9A426 PLUG CAP (31-9A426)
- MELTRIC 31-6A426 PLUG CAP (31-6A426)
- MELTRIC 61-6A426 PLUG CAP (61-6A426)
- LEVITON Plug Angle Res 15A (101AN-00W)
- HUBBELL Boot, Weatherproof (HBL6018)
- HUBBELL Latching Kit, Insulgrip Plug, Connector (SK2)
- Meltric Plug & Connector Accessories