Shop All Plug & Connector Accessories
Meltric
47-3A913-300 HANDLE ANGLED STANDARD CLAMP w/CABLE RANGE
Mfr # 47-3A913-300
Zoro # G001756866
product price: $2,026.99
/ea
Free Shipping & Returns
$2,026.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Gray
- Material Metal
- Cable Range 2.750-3.000 in
- Maximum Operating Temperature 140F (60C)
- Minimum Operating Temperature -40F (-40C)
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Meltric
- MFR # 47-3A913-300
- Zoro # G001756866
- UPC # 784474569767
- Country of Origin United States
- Category Plug & Connector Accessories
Dimensions
Accessory Size | F |
Details
Color | Gray |
Material | Metal |
Cable Range | 2.750-3.000 in |
Maximum Operating Temperature | 140F (60C) |
Minimum Operating Temperature | -40F (-40C) |
Interior Volume | 296 cu in |
Metal Type | Aluminum painted |
Description
HANDLE ANGLED STANDARD CLAMP w/CABLE RANGE METAL GRAY SIZE F 2.750-3.000 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SIEMENS Pilot Light, LED, Full Voltage, Wht, 120VAC (52BL4EBXB)
- NATIONAL HARDWARE J-BOLT ZNC PLT 3/8X5"" (N232-959)
- EATON BUSSMANN Telecom Fuse, GMT Series, 5A, Fast-Acting, 125V AC, Pin (GMT-5A)
- IFM L-Bracket, F/ 30mm Dia Sensor (U20303)
- MELTRIC 31-6A426 PLUG CAP (31-6A426)
- MELTRIC 31-9A426 PLUG CAP (31-9A426)
- MELTRIC 61-6A426 PLUG CAP (61-6A426)
- MELTRIC 31-1A226 PLUG CAP SPRING-LOADED (31-1A226)
- EATON WIRING DEVICES Angle Ground Plug 15A Wh (020-515AN-00W)
- HUBBELL WIRING DEVICE Hubble 30A 28V DC Locking Connector Female (HBL328DCC)
- LEVITON Groundng Plug 3Wire 15A (05266-00C)
- Meltric Plug & Connector Accessories