Shop All Plug & Connector Accessories
Meltric
47-3A913-275 HANDLE ANGLED STANDARD CLAMP w/CABLE RANGE
Mfr # 47-3A913-275
Zoro # G801756912
product price: $2,085.99
/ea
Free Shipping & Returns
$2,085.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Gray
- Material Metal
- Cable Range 2.500-2.750 in
- Maximum Operating Temperature 140F (60C)
- Metal Type Aluminum painted
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Meltric
- MFR # 47-3A913-275
- Zoro # G801756912
- UPC # 784474568715
- Country of Origin United States
- Category Plug & Connector Accessories
Dimensions
Accessory Size | F |
Details
Color | Gray |
Material | Metal |
Cable Range | 2.500-2.750 in |
Maximum Operating Temperature | 140F (60C) |
Metal Type | Aluminum painted |
Minimum Operating Temperature | -40F (-40C) |
Interior Volume | 296 cu in |
Description
HANDLE ANGLED STANDARD CLAMP w/CABLE RANGE METAL GRAY SIZE F 2.500-2.750 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Superstrut Channel Universal Pipe Strap, 1/2 In, PK10 (V111 1/2EG)
- EATON Illum Push Button Operator, 30mm, No Cap (10250T414)
- SCHNEIDER ELECTRIC Non-Illuminated Push Button, 22 mm, 1NO/1NC, Black (XB4BA25)
- EATON CUTLER-HAMMER Lug Kit, 200A, 120/240V, 208Y/120V, 240V, 2 Poles (BRL200)
- MELTRIC 31-9A426 PLUG CAP (31-9A426)
- MELTRIC 31-1A226 PLUG CAP SPRING-LOADED (31-1A226)
- MELTRIC 31-6A426 PLUG CAP (31-6A426)
- MELTRIC 61-6A426 PLUG CAP (61-6A426)
- LEVITON Grounding Plug 15A Blk (515PR-000)
- HUBBELL Cover, White, Steel, 300/400A Panel Mount (HBLSCW)
- GE 7 1/8 in H x 5 3/4 in W x 5 3/16 in D Unmetered Surface Power Outlet (U011010)
- Meltric Plug & Connector Accessories