Shop All Plug & Connector Accessories
Meltric
47-3A913-250 HANDLE ANGLED STANDARD CLAMP w/CABLE RANGE
Mfr # 47-3A913-250
Zoro # G501756847
product price: $2,088.99
/ea
Free Shipping & Returns
$2,088.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Gray
- Material Metal
- Cable Range 2.375-2.500 in
- Interior Volume 296 cu in
- Minimum Operating Temperature -40F (-40C)
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Meltric
- MFR # 47-3A913-250
- Zoro # G501756847
- UPC # 784474586962
- Country of Origin United States
- Category Plug & Connector Accessories
Dimensions
Accessory Size | F |
Details
Color | Gray |
Material | Metal |
Cable Range | 2.375-2.500 in |
Interior Volume | 296 cu in |
Minimum Operating Temperature | -40F (-40C) |
Metal Type | Aluminum painted |
Maximum Operating Temperature | 140F (60C) |
Description
HANDLE ANGLED STANDARD CLAMP w/CABLE RANGE METAL GRAY SIZE F 2.375-2.500 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- APPLETON ELECTRIC 2W 3P 20A Hazardous Location Receptacle 120 VAC 5-20R (ENR5201)
- SQUARE D Molded Case Circuit Breaker, HDL Series 25A, 3 Pole, 600V AC (HDL36025)
- APPLETON ELECTRIC Recessed Plug, HazLoc, Steel, 1/2In (PLG-50R)
- HALTEC TPMS Chrome Tire Valve Cap, PK100 (89TPMS-CAPG)
- MELTRIC 31-6A426 PLUG CAP (31-6A426)
- MELTRIC 61-6A426 PLUG CAP (61-6A426)
- MELTRIC 31-9A426 PLUG CAP (31-9A426)
- MELTRIC 31-1A226 PLUG CAP SPRING-LOADED (31-1A226)
- LEVITON Hinged Plug 15A White (3W101-0WH)
- MARINCO Marinco 12VRC SeaLink Deluxe 12 Volt Receptacle (12VRC)
- MARINCO WEATHERPROOF COVER W/EASY LOCK RING FOR FEMALE CONNECTOR 6364CRV (7715ELRV)
- Meltric Plug & Connector Accessories