Shop All Plug & Connector Accessories
Meltric
47-3A913-237 HANDLE ANGLED STANDARD CLAMP w/CABLE RANGE
Mfr # 47-3A913-237
Zoro # G601756914
product price: $2,085.99
/ea
Free Shipping & Returns
$2,085.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Gray
- Material Metal
- Cable Range 2.250-2.375 in
- Interior Volume 296 cu in
- Accessory Size F
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Meltric
- MFR # 47-3A913-237
- Zoro # G601756914
- UPC # 784474666404
- Country of Origin United States
- Category Plug & Connector Accessories
Dimensions
Accessory Size | F |
Details
Color | Gray |
Material | Metal |
Cable Range | 2.250-2.375 in |
Interior Volume | 296 cu in |
Metal Type | Aluminum painted |
Maximum Operating Temperature | 140F (60C) |
Minimum Operating Temperature | -40F (-40C) |
Description
HANDLE ANGLED STANDARD CLAMP w/CABLE RANGE METAL GRAY SIZE F 2.250-2.375 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SOUTHWIRE Power Supply Cord, 10ft, Black, NEMA 1, PK4 (18340008)
- BELL OUTDOOR Electrical Box Cover, 1-Gang, 1 Gang, Non-Metallic (PSB37550GY)
- NVENT HOFFMAN Mild Steel Door Enclosure, 24 in H, 8 in D (CSD24128)
- SQUARE D IEC Magnetic Contactor, 3 Poles, 120 V AC, 32 A, Reversing: Yes (LC2D32G7)
- MELTRIC 31-9A426 PLUG CAP (31-9A426)
- MELTRIC 61-6A426 PLUG CAP (61-6A426)
- MELTRIC 31-1A226 PLUG CAP SPRING-LOADED (31-1A226)
- MELTRIC 31-6A426 PLUG CAP (31-6A426)
- HUBBELL Cover, Black, Steel, 300/400A Panel Mount (HBLSCBK)
- LEVITON Hinged Plug 15A White (3W101-0WH)
- HUBBELL WIRING DEVICE-KELLEMS Receptacle Tester, 125VAC, Neon Lights (HBL5200)
- Meltric Plug & Connector Accessories