Shop All Plug & Connector Accessories
Meltric
47-3A913-225 HANDLE ANGLED STANDARD CLAMP w/CABLE RANGE
Mfr # 47-3A913-225
Zoro # G801757025
Free Shipping & Returns
$2,085.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Gray
- Material Metal
- Cable Range 2.125-2.250 in
- Maximum Operating Temperature 140F (60C)
- Minimum Operating Temperature -40F (-40C)
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Meltric
- MFR # 47-3A913-225
- Zoro # G801757025
- UPC # 784474565554
- Country of Origin United States
- Category Plug & Connector Accessories
Dimensions
Accessory Size | F |
Details
Color | Gray |
Material | Metal |
Cable Range | 2.125-2.250 in |
Maximum Operating Temperature | 140F (60C) |
Minimum Operating Temperature | -40F (-40C) |
Metal Type | Aluminum painted |
Interior Volume | 296 cu in |
Description
HANDLE ANGLED STANDARD CLAMP w/CABLE RANGE METAL GRAY SIZE F 2.125-2.250 in
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SCHNEIDER ELECTRIC Illuminated Push Button Operator, 22 mm, Green (ZB5AH33)
- SIEMENS Illuminated Push Button Operator, 22 mm, Green (3SU1001-0AA40-0AA0)
- VAST Strut Channel Fitting, 1/4 (V6945HDG)
- HAMMOND Stainless Steel Enclosure, 4 in D (1414N4PHSSE)
- MELTRIC 31-6A426 PLUG CAP (31-6A426)
- MELTRIC 61-6A426 PLUG CAP (61-6A426)
- MELTRIC 31-1A226 PLUG CAP SPRING-LOADED (31-1A226)
- MELTRIC 31-9A426 PLUG CAP (31-9A426)
- GE Steel Power Inlet, 14-3/8 in H, 5-3/16 in D, NEMA 3R (U030N)
- POWER FIRST Outlet Safety Cap, For Use With Connector/Receptacle, 2 Wires, 2 Blades, Clear, 10 PK (52NY39)
- ELECTRIDUCT Low Profile Electrical Power Extension Cord Cover- 5FT- Black (PE-5FT-UL-BK)
- Meltric Plug & Connector Accessories