Shop All Plug & Connector Accessories
Meltric
47-3A126 PLUG CAP
Mfr # 47-3A126
Zoro # G801757063
product price: $1,293.99
/ea
Free Shipping & Returns
$1,293.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Gray
- Material Metal
- Accessory Size F
- Minimum Operating Temperature -40F (-40C)
- Metal Type Aluminum painted
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Meltric
- MFR # 47-3A126
- Zoro # G801757063
- UPC # 784474573863
- Country of Origin United States
- Category Plug & Connector Accessories
Dimensions
Accessory Size | F |
Details
Color | Gray |
Material | Metal |
Minimum Operating Temperature | -40F (-40C) |
Metal Type | Aluminum painted |
Maximum Operating Temperature | 140F (60C) |
Description
PLUG CAP METAL GRAY SIZE F
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RIP-TIE Hook and Loop Cable Tie, 1/4x5.5", PK56 (Q-55-056-BK)
- HUBBELL Receptacle, 15 A Amps, 125V AC, Flush Mount, Decorator Duplex Outlet, 5-15R, White (IG15DRW)
- SQUARE D Master NEMA Control Relay, 4NO, 120VAC, 20A (8501XMO40V02)
- ZORO SELECT Flat Indicator Light, White, 12VDC (24M097)
- MELTRIC 714P0S22 HANDLE w/CLAMP & BUSHING (714P0S22)
- MELTRIC 795P0N20 HANDLE OVERSIZED w/NPT (795P0N20)
- MELTRIC 61-6A426 PLUG CAP (61-6A426)
- MELTRIC 715C3N20 BOX/ANGLE ADAPTER 30 DEGREE (715C3N20)
- MELTRIC 513P0D30 HANDLE w/CABLE RANGE (513P0D30)
- MELTRIC DS9MC PLUG CAP LOCKING (DS9MC)
- ZORO SELECT Cable Clamp, Nylon, 3/4 In, Blk, PK10 (22CC50D0750B)
- Meltric Plug & Connector Accessories