Shop All Cable Clamps & Clips
Meltric
47-3A013-N30 HANDLE STRAIGHT w/NPT ADAPTER
Mfr # 47-3A013-N30
Zoro # G401756275
Free Shipping & Returns
$2,036.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Gray
- Material Metal
- Metal Type Aluminum painted
- Thread Size 3" NPT
- Minimum Operating Temperature -40F (-40C)
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Meltric
- MFR # 47-3A013-N30
- Zoro # G401756275
- UPC # 784474036382
- Country of Origin United States
- Category Cable Clamps & Clips
Dimensions
Thread Size | 3" NPT |
Accessory Size | F |
Details
Color | Gray |
Material | Metal |
Metal Type | Aluminum painted |
Minimum Operating Temperature | -40F (-40C) |
Interior Volume | 307 cu in |
Primary IP Rating | 66/67 |
Maximum Operating Temperature | 140F (60C) |
Frequency | 60 Hz |
Description
HANDLE STRAIGHT w/NPT ADAPTER METAL GRAY SIZE F IP 66/67 60 Hz 3" NPT
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FLUKE UL Class Fuse, Fast-Acting, 440mA, 1000V AC (943121)
- NVENT HOFFMAN Junction Splice Kit, Culus Classified (LJSKB)
- CALBRITE Parallel Beam Clamp, 1 in., 316 SS, Brite (S61000PC00)
- OMRON Enclosed Power Relay, Bracket Mounted, 3PST-NO, SPST-NC, 100/120V AC, 10 Pins, 4 Poles (G7J-3A1B-B-W1-AC100/120)
- MELTRIC 512P0N07 HANDLE w/NPT (512P0N07)
- MELTRIC 511P0D18443 HANDLE w/CABLE RANGE SELF EJECTING (511P0D18443)
- MELTRIC 513P0D30473 HANDLE w/BUILT IN DRAW GRIPS w/CABLE RANGE (513P0D30473)
- MELTRIC 555P0D25 HANDLE SANTOPRENE w/CABLE RANGE (555P0D25)
- MELTRIC 511P0D21 HANDLE w/CABLE RANGE (511P0D21)
- MELTRIC 712C3N07 BOX/ANGLE ADAPTER 30 DEGREE (712C3N07)
- MIDWEST FASTENER 3/8" x 3/8" Natural Nylon Plastic Strap 20PK (64204)
- Meltric Cable Clamps & Clips