Shop All Cable Clamps & Clips
Meltric
47-3A013-N20 HANDLE STRAIGHT w/NPT ADAPTER
Mfr # 47-3A013-N20
Zoro # G401756312
product price: $1,978.99
/ea
Free Shipping & Returns
$1,978.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Gray
- Material Metal
- Primary IP Rating 66/67
- Frequency 60 Hz
- Maximum Operating Temperature 140F (60C)
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Meltric
- MFR # 47-3A013-N20
- Zoro # G401756312
- UPC # 784474035811
- Country of Origin United States
- Category Cable Clamps & Clips
Dimensions
Accessory Size | F |
Thread Size | 2" NPT |
Details
Color | Gray |
Material | Metal |
Primary IP Rating | 66/67 |
Frequency | 60 Hz |
Maximum Operating Temperature | 140F (60C) |
Interior Volume | 307 cu in |
Minimum Operating Temperature | -40F (-40C) |
Metal Type | Aluminum painted |
Description
HANDLE STRAIGHT w/NPT ADAPTER METAL GRAY SIZE F IP 66/67 60 Hz 2" NPT
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TRIPLETT Inline Coupler (CAT6-CPL-WH)
- POWER FIRST Female Disconnect, Blue, 16-14AWG, PK50 (24C709)
- WIEGMANN Straight Wireway 8 X 8 4 Feet Gray (S8848NK)
- 3M Shrink Tubing, 0.187in ID, Black, 100ft (FP301-3/16-100'-BLACK-SPOOL)
- MELTRIC 511M3 ANGLE ADAPTER 30 DEGREE (511M3)
- MELTRIC 711C3N07 BOX/ANGLE ADAPTER 30 DEGREE (711C3N07)
- MELTRIC 712C3N07 BOX/ANGLE ADAPTER 30 DEGREE (712C3N07)
- MELTRIC 795C3N15 BOX/ANGLE ADAPTER 30 DEGREE (795C3N15)
- MELTRIC 514M3 ANGLE ADAPTER 30 DEGREE (514M3)
- MELTRIC 713C3N07 BOX/ANGLE ADAPTER 30 DEGREE (713C3N07)
- NATIONAL MFG/SPECTRUM BRANDS HHI 38 ZN Cable Clamp (N248-310)
- Meltric Cable Clamps & Clips