Shop All Cable Clamps & Clips
Meltric
47-3A013-312 HANDLE STRAIGHT STANDARD CLAMP w/CABLE RANGE
Mfr # 47-3A013-312
Zoro # G901760031
product price: $1,868.99
/ea
Free Shipping & Returns
$1,868.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Gray
- Material Metal
- Cable Range 3.000-3.125 in
- Maximum Operating Temperature 140F (60C)
- Accessory Size F
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Meltric
- MFR # 47-3A013-312
- Zoro # G901760031
- UPC # 784474671910
- Country of Origin Unknown
- Category Cable Clamps & Clips
Dimensions
Accessory Size | F |
Details
Color | Gray |
Material | Metal |
Cable Range | 3.000-3.125 in |
Maximum Operating Temperature | 140F (60C) |
Interior Volume | 307 cu in |
Primary IP Rating | 66/67 |
Metal Type | Aluminum painted |
Minimum Operating Temperature | -40F (-40C) |
Description
HANDLE STRAIGHT STANDARD CLAMP w/CABLE RANGE METAL GRAY SIZE F IP 66/67 3.000-3.125 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SIGMA Electrical Box Cover, 1 Gang, Rectangular, Metal Die-Cast, Duplex Receptacle (3424512)
- MERSEN Ceramic Fuse, GAB Series, Fast-Acting, 2A, 250V AC, Non-Indicating, 5 PK (GAB2)
- FUNCTIONAL DEVICES-RIB Class 2 Transformer, 50 VA, Not Rated, Not Rated, 24V AC, 120V AC (TR50VA001US)
- KABLE KONTROL Kable Kontrol® 2:1 Polyolefin Heat Shrink Tubing - 1" Inside Diameter - 100' Length - Yellow (HS367-S100-YELLOW)
- MELTRIC PFLUG400-90 LUG 90 DEGREE (PFLUG400-90)
- MELTRIC 715P0GP2 HANDLE w/CORD GRIP (715P0GP2)
- MELTRIC 794P0ES2 HANDLE w/CORD GRIP (794P0ES2)
- MELTRIC 514P0N07 HANDLE w/NPT (514P0N07)
- MELTRIC 715P0FP1 HANDLE w/CORD GRIP (715P0FP1)
- MELTRIC 711C3N07 BOX/ANGLE ADAPTER 30 DEGREE (711C3N07)
- ZORO SELECT Clamp, OD 3/16 In, 1/2 In W, Vinyl, PK50 (COV0409Z1)
- Meltric Cable Clamps & Clips