Shop All Cable Clamps & Clips
Meltric
47-3A013-300 HANDLE STRAIGHT STANDARD CLAMP w/CABLE RANGE
Mfr # 47-3A013-300
Zoro # G501756861
product price: $1,922.99
/ea
Free Shipping & Returns
$1,922.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Gray
- Material Metal
- Maximum Operating Temperature 140F (60C)
- Primary IP Rating 66/67
- Interior Volume 307 cu in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Meltric
- MFR # 47-3A013-300
- Zoro # G501756861
- UPC # 784474569781
- Country of Origin United States
- Category Cable Clamps & Clips
Dimensions
Accessory Size | F |
Details
Color | Gray |
Material | Metal |
Maximum Operating Temperature | 140F (60C) |
Primary IP Rating | 66/67 |
Interior Volume | 307 cu in |
Cable Range | 2.750-3.000 in |
Metal Type | Aluminum painted |
Minimum Operating Temperature | -40F (-40C) |
Description
HANDLE STRAIGHT STANDARD CLAMP w/CABLE RANGE METAL GRAY SIZE F IP 66/67 2.750-3.000 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EATON BUSSMANN Plug Fuse, TL Series, Time-Delay, 25A, 125V AC, Indicating, 10kA at 125V AC, 4 PK (TL-25)
- AC WORKS NEMA 6-15P 15A 250V Straight-blade Plug with UL, C-UL Approval (AS615P)
- ABB C Tap, Green, 24, Main 5-3, Branch 6-12 (54725)
- EATON Cutler-Hammer Legend Plate, Manual Off Automatic, Black (10250TM68)
- MELTRIC 556P0D35 HANDLE SANTOPRENE w/CABLE RANGE (556P0D35)
- MELTRIC 512P0D21 HANDLE w/CABLE RANGE (512P0D21)
- MELTRIC 715P0GP2 HANDLE w/CORD GRIP (715P0GP2)
- MELTRIC 61-3A346 DRAW PLATE (61-3A346)
- MELTRIC 555P0D25 HANDLE SANTOPRENE w/CABLE RANGE (555P0D25)
- MELTRIC 514P0D35473 HANDLE w/BUILT IN DRAW GRIPS w/CABLE RANGE (514P0D35473)
- DEL CITY DIV OF ACTUANT Steel Body Clip- Medium, 100 Pieces (9621)
- Meltric Cable Clamps & Clips