Shop All Cable Clamps & Clips
Meltric
47-3A013-250 HANDLE STRAIGHT STANDARD CLAMP w/CABLE RANGE
Mfr # 47-3A013-250
Zoro # G601757089
product price: $1,868.99
/ea
Free Shipping & Returns
$1,868.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Gray
- Material Metal
- Minimum Operating Temperature -40F (-40C)
- Accessory Size F
- Metal Type Aluminum painted
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Meltric
- MFR # 47-3A013-250
- Zoro # G601757089
- UPC # 784474585439
- Country of Origin United States
- Category Cable Clamps & Clips
Dimensions
Accessory Size | F |
Details
Color | Gray |
Material | Metal |
Minimum Operating Temperature | -40F (-40C) |
Metal Type | Aluminum painted |
Interior Volume | 307 cu in |
Cable Range | 2.375-2.500 in |
Maximum Operating Temperature | 140F (60C) |
Primary IP Rating | 66/67 |
Description
HANDLE STRAIGHT STANDARD CLAMP w/CABLE RANGE METAL GRAY SIZE F IP 66/67 2.375-2.500 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DWYER INSTRUMENTS Temperature Controller, Digital, DR (TSW-260)
- POWER FIRST Rocker Switch, SPST, 2 Connections (2VLP9)
- EATON BUSSMANN Time Delay UL Class CC Fuse, 10A, FNQ-R Series, 600V AC, Not Rated, 1 1/2 in L x 13/32 in dia (FNQ-R-10)
- SCHNEIDER ELECTRIC Protection accessories, Harmony Electromechanical Relays, with varistor, for RPZ RXZ sockets, 110...240V AC DC (RXM021FP)
- MELTRIC 513P0N07 HANDLE w/NPT (513P0N07)
- MELTRIC 514P0N07 HANDLE w/NPT (514P0N07)
- MELTRIC 596P0N15 HANDLE w/NPT (596P0N15)
- MELTRIC 511M7 ANGLE ADAPTER 70 DEGREE (511M7)
- MELTRIC 513P0D30 HANDLE w/CABLE RANGE (513P0D30)
- MELTRIC 711P0DP4 HANDLE w/CORD GRIP (711P0DP4)
- DEL CITY DIV OF ACTUANT Steel Body Clip- Medium, 100 Pieces (9621)
- Meltric Cable Clamps & Clips