Shop All Cable Clamps & Clips
Meltric
47-3A013-200 HANDLE STRAIGHT STANDARD CLAMP w/CABLE RANGE
Mfr # 47-3A013-200
Zoro # G101757183
product price: $1,831.99
/ea
Free Shipping & Returns
$1,831.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Gray
- Material Metal
- Cable Range 2.000-2.125 in
- Accessory Size F
- Maximum Operating Temperature 140F (60C)
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Meltric
- MFR # 47-3A013-200
- Zoro # G101757183
- UPC # 784474572606
- Country of Origin United States
- Category Cable Clamps & Clips
Dimensions
Accessory Size | F |
Details
Color | Gray |
Material | Metal |
Cable Range | 2.000-2.125 in |
Maximum Operating Temperature | 140F (60C) |
Primary IP Rating | 66/67 |
Metal Type | Aluminum painted |
Interior Volume | 307 cu in |
Minimum Operating Temperature | -40F (-40C) |
Description
HANDLE STRAIGHT STANDARD CLAMP w/CABLE RANGE METAL GRAY SIZE F IP 66/67 2.000-2.125 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RACO Right Angle Clamp, Size 3/4" (2353RC)
- ANCOR 16-14 Gauge - #8 Heat Shrink Ring Terminal - 25-Pack (311225)
- MERSEN Finger Safe Fuse Block, 1 Poles, 30A Amp Range, 600V AC/DC Volt Rating (USM1I)
- KLEIN TOOLS Modular Data Plugs RJ45 CAT6, 25-Pack (VDV826-603)
- MELTRIC 714P0S22 HANDLE w/CLAMP & BUSHING (714P0S22)
- MELTRIC 61-6A346 DRAW PLATE (61-6A346)
- MELTRIC 512P0D21 HANDLE w/CABLE RANGE (512P0D21)
- MELTRIC 794P0ES2 HANDLE w/CORD GRIP (794P0ES2)
- MELTRIC 513C7000 BOX/ANGLE ADAPTER 70 DEGREE (513C7000)
- MELTRIC 511P0D18443 HANDLE w/CABLE RANGE SELF EJECTING (511P0D18443)
- TY-RAP Cable Clip, Side Entry, Gray, PK25 (GC250RT)
- Meltric Cable Clamps & Clips