Shop All Pin & Sleeve Receptacles
Meltric
47-38147 INLET
Mfr # 47-38147
Zoro # G201757199
product price: $3,175.99
/ea
Free Shipping & Returns
$3,175.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Body Material - Pin and Sleeve Aluminum
- Voltage 347/600V AC
- Amps - Plugs and Receptacles 300 A
- Color - Plugs and Receptacles Gray
- Use With Mating Box MB40
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Meltric
- MFR # 47-38147
- Zoro # G201757199
- UPC # 784474586955
- Country of Origin United States
- Category Pin & Sleeve Receptacles
Dimensions
Use With Installation Accessory Size | F |
Wire Strip Length | Auxiliary: 1/2 in (13 mm) |
Wire Size | 14 AWG to 10 AWG; 2 AWG to 750 MCM |
Details
Body Material - Pin and Sleeve | Aluminum |
Voltage | 347/600V AC |
Amps - Plugs and Receptacles | 300 A |
Color - Plugs and Receptacles | Gray |
Use With | Mating Box MB40 |
Standards | CSA, 155873, C22.2 No. 182.1-13, E79796, UL 1682 |
Operating Temp. Range | -40C to 60C |
Terminal Connection | Screw |
Hz | 60 Hz |
Terminal Type | Lug terminal |
Tightening Torque | Auxiliary: 15 IN-LBS / 1.7 N-M; Phase: 360 IN-LBS / 40 N-M |
Contact Configuration | 3P+N+G |
Wire Temperature Rating | 60 Degrees C |
Number of Aux. Outputs | +8 AUX |
Auxiliary Contact Voltage Rating | 250VAC |
IP Rating | IP66/67 |
Impact Rating | IK10 |
Keying Position | 14 |
Auxiliary Contact Rating | 5A |
Number of Notch Positions | 7 |
Description
PFQ300 INLET METAL GRAY SIZE F IP 66/67 3P+N+G 300A 347/600 VAC 60 Hz +8 AUX
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BURNDY One Hole Lug Compression Connector, 6 AWG (YA6CLBOX)
- SQUARE D 30mm push button, Type SKYP, pendant station operator, two momentary push buttons, no interlock, no contacts, NEMA 4. 4X (9001SKRU10)
- TOLCO Fast Clamp Sway Brace, 2 x 1-1/4 In. (1000)
- HUBBELL WIRING DEVICE-KELLEMS Electrical Box Cover, Round, Non-Metallic (RF406BN)
- MELTRIC 63-14043-843 RECEPTACLE PADLOCK PAWL (63-14043-843)
- MELTRIC 63-B4002-352 RECEPTACLE STRAIGHT INSERTION (63-B4002-352)
- MELTRIC 63-14043-972 RECEPTACLE (63-14043-972)
- MELTRIC 03-A4001 RECEPTACLE (03-A4001)
- MELTRIC 63-64043-843 RECEPTACLE PADLOCK PAWL (63-64043-843)
- MELTRIC 63-38075 INLET (63-38075)
- MELTRIC 31-94243-K04-262 RECEPTACLE (31-94243-K04-262)
- Meltric Pin & Sleeve Receptacles