Shop All Pin & Sleeve Receptacles
Meltric
47-38146 INLET
Mfr # 47-38146
Zoro # G701757040
Free Shipping & Returns
$3,002.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Body Material - Pin and Sleeve Aluminum
- Amps - Plugs and Receptacles 300 A
- Voltage 347/600V AC
- Color - Plugs and Receptacles Gray
- Use With Mating Box MB40
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Meltric
- MFR # 47-38146
- Zoro # G701757040
- UPC # 784474007931
- Country of Origin United States
- Category Pin & Sleeve Receptacles
Dimensions
Use With Installation Accessory Size | F |
Wire Strip Length | Auxiliary: 1/2 in (13 mm) |
Wire Size | 14 AWG to 10 AWG; 2 AWG to 750 MCM |
Details
Body Material - Pin and Sleeve | Aluminum |
Amps - Plugs and Receptacles | 300 A |
Voltage | 347/600V AC |
Color - Plugs and Receptacles | Gray |
Use With | Mating Box MB40 |
Standards | CSA, 155873, C22.2 No. 182.1-13, E79796, UL 1682 |
Terminal Connection | Screw |
Keying Position | 14 |
Number of Aux. Outputs | +8 AUX |
Number of Notch Positions | 7 |
Wire Temperature Rating | 60 Degrees C |
Auxiliary Contact Voltage Rating | 250VAC |
Hz | 60 Hz |
IP Rating | IP66/67 |
Terminal Type | Lug terminal |
Contact Configuration | 2P+N+G |
Tightening Torque | Auxiliary: 15 IN-LBS / 1.7 N-M; Phase: 360 IN-LBS / 40 N-M |
Operating Temp. Range | -40C to 60C |
Auxiliary Contact Rating | 5A |
Impact Rating | IK10 |
Description
PFQ300 INLET METAL GRAY SIZE F IP 66/67 2P+N+G 300A 347/600 VAC 60 Hz +8 AUX
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SCHNEIDER ELECTRIC Contactor+Relay Aux Contact 575Vac 10A (LA1KN31)
- RACO Clamp Back, 1 Rgd, 1-1/4 Emt, Mall Iron (1344)
- ZORO SELECT Clamp, Aluminum, Dia 1/4 In, PK50 (CO0409AL)
- LEVITON ROCKER SWITCH RENU 15A SWITCH WALNUT BROWN (RE151-WB)
- MELTRIC 63-34076-375-843 RECEPTACLE PADLOCKABLE MUSHROOM PAWL (63-34076-375-843)
- MELTRIC 63-94167 RECEPTACLE (63-94167)
- MELTRIC 37-98043 INLET (37-98043)
- MELTRIC Ds60 Receptacle Poly Blue Size 4 Type 4X Ip 69 2P+G 60A 480 Vac 60 Hz No Aux Mushroom Pawl (33-64042-375)
- MELTRIC 45-48001-P80 INLET (45-48001-P80)
- MELTRIC 31-98247-K04 INLET (31-98247-K04)
- MELTRIC 63-98167 INLET (63-98167)
- Meltric Pin & Sleeve Receptacles