Shop All Pin & Sleeve Receptacles
Meltric
47-38143 INLET
Mfr # 47-38143
Zoro # G501756779
product price: $3,002.99
/ea
Free Shipping & Returns
$3,002.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Body Material - Pin and Sleeve Aluminum
- Voltage 600V AC
- Amps - Plugs and Receptacles 300 A
- Color - Plugs and Receptacles Gray
- Use With Mating Box MB40
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Meltric
- MFR # 47-38143
- Zoro # G501756779
- UPC # 784474603829
- Country of Origin United States
- Category Pin & Sleeve Receptacles
Dimensions
Wire Size | 14 AWG to 10 AWG; 2 AWG to 750 MCM |
Use With Installation Accessory Size | F |
Wire Strip Length | Auxiliary: 1/2 in (13 mm) |
Details
Body Material - Pin and Sleeve | Aluminum |
Voltage | 600V AC |
Amps - Plugs and Receptacles | 300 A |
Color - Plugs and Receptacles | Gray |
Use With | Mating Box MB40 |
Standards | CSA, 155873, C22.2 No. 182.1-13, E79796, UL 1682 |
Wire Temperature Rating | 60 Degrees C |
Auxiliary Contact Rating | 5A |
Hz | 60 Hz |
Operating Temp. Range | -40C to 60C |
Terminal Connection | Screw |
Keying Position | 14 |
Contact Configuration | 3P+G |
Auxiliary Contact Voltage Rating | 250VAC |
Number of Notch Positions | 7 |
Tightening Torque | Auxiliary: 15 IN-LBS / 1.7 N-M; Phase: 360 IN-LBS / 40 N-M |
Terminal Type | Lug terminal |
Number of Aux. Outputs | +8 AUX |
Impact Rating | IK10 |
IP Rating | IP66/67 |
Description
PFQ300 INLET METAL GRAY SIZE F IP 66/67 3P+G 300A 600 VAC 60 Hz +8 AUX
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- JOHNSON CONTROLS Current Sensing Relay, Solid Core, 0.50A (CSDSC-S75050L)
- HUBBELL GFCI Rceptcle, Hspital, Wht, 20A, 1 HP (SNAPGF83W)
- IDEAL Safe-T-Grip Medium Fuse Puller (34-002)
- HUBBELL WIRING DEVICE-KELLEMS Liquid Tight Connector, 3/8 in., Red (SHC1009CR)
- MELTRIC 33-98167 INLET (33-98167)
- MELTRIC 45-48003-P80 INLET (45-48003-P80)
- MELTRIC 63-B8002 INLET (63-B8002)
- MELTRIC 63-98167 INLET (63-98167)
- MELTRIC 63-68073 INLET (63-68073)
- MELTRIC 63-34043-972-270-843 RECEPTACLE AUXILIARY SWITCH PADLOCK PAWL (63-34043-972-270-843)
- HUBBELL Angle Adapter, For Back Boxes (VJA100)
- Meltric Pin & Sleeve Receptacles