Shop All Pin & Sleeve Receptacles
Meltric
47-38047 INLET
Mfr # 47-38047
Zoro # G601756778
Free Shipping & Returns
$3,181.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Body Material - Pin and Sleeve Aluminum
- Amps - Plugs and Receptacles 300 A
- Voltage 277/480V AC
- Color - Plugs and Receptacles Gray
- Standards CSA, 155873, C22.2 No. 182.1-13, E79796, UL 1682
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Meltric
- MFR # 47-38047
- Zoro # G601756778
- UPC # 784474596442
- Country of Origin United States
- Category Pin & Sleeve Receptacles
Dimensions
Use With Installation Accessory Size | F |
Wire Strip Length | Auxiliary: 1/2 in (13 mm) |
Wire Size | 14 AWG to 10 AWG; 2 AWG to 750 MCM |
Details
Body Material - Pin and Sleeve | Aluminum |
Amps - Plugs and Receptacles | 300 A |
Voltage | 277/480V AC |
Color - Plugs and Receptacles | Gray |
Standards | CSA, 155873, C22.2 No. 182.1-13, E79796, UL 1682 |
Use With | Mating Box MB40 |
Hz | 60 Hz |
Number of Notch Positions | 7 |
IP Rating | IP66/67 |
Wire Temperature Rating | 60 Degrees C |
Keying Position | 4 |
Tightening Torque | Auxiliary: 15 IN-LBS / 1.7 N-M; Phase: 360 IN-LBS / 40 N-M |
Impact Rating | IK10 |
Contact Configuration | 3P+N+G |
Operating Temp. Range | -40C to 60C |
Terminal Connection | Screw |
Auxiliary Contact Voltage Rating | 250VAC |
Auxiliary Contact Rating | 5A |
Number of Aux. Outputs | +8 AUX |
Terminal Type | Lug terminal |
Description
PFQ300 INLET METAL GRAY SIZE F IP 66/67 3P+N+G 300A 277/480 VAC 60 Hz +8 AUX
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TECHFLEX Sleeving, 0.250 In., 5 ft. L, Red (FIN0.25RD5)
- WOODS 9 Ft. 14/3 Triple Outlet Extension Cord (0872)
- REMKE Cord Grip, PG36 Thrd, 1.125-1.250, Mesh (RPG-36520-E)
- L.H. DOTTIE L.H. Dottie 3/8'' Anti-Short Bushing, 1000PK (1)
- MELTRIC 63-64047 RECEPTACLE (63-64047)
- MELTRIC 63-14073 RECEPTACLE (63-14073)
- MELTRIC 63-38075 INLET (63-38075)
- MELTRIC 63-64073 RECEPTACLE (63-64073)
- MELTRIC 63-14075-375-843 RECEPTACLE PADLOCKABLE MUSHROOM PAWL (63-14075-375-843)
- MELTRIC 63-34075 RECEPTACLE (63-34075)
- MELTRIC 33-68043 INLET (33-68043)
- Meltric Pin & Sleeve Devices