Shop All Pin & Sleeve Receptacles
Meltric
47-38043 INLET
Mfr # 47-38043
Zoro # G501756991
Free Shipping & Returns
$3,002.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Body Material - Pin and Sleeve Aluminum
- Voltage 480V AC
- Amps - Plugs and Receptacles 300 A
- Color - Plugs and Receptacles Gray
- Standards CSA, 155873, C22.2 No. 182.1-13, E79796, UL 1682
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Meltric
- MFR # 47-38043
- Zoro # G501756991
- UPC # 784474586085
- Country of Origin United States
- Category Pin & Sleeve Receptacles
Dimensions
Use With Installation Accessory Size | F |
Wire Strip Length | Auxiliary: 1/2 in (13 mm) |
Wire Size | 14 AWG to 10 AWG; 2 AWG to 750 MCM |
Details
Body Material - Pin and Sleeve | Aluminum |
Voltage | 480V AC |
Amps - Plugs and Receptacles | 300 A |
Color - Plugs and Receptacles | Gray |
Standards | CSA, 155873, C22.2 No. 182.1-13, E79796, UL 1682 |
Use With | Mating Box MB40 |
Auxiliary Contact Rating | 5A |
Hz | 60 Hz |
Number of Aux. Outputs | +8 AUX |
Terminal Connection | Screw |
Auxiliary Contact Voltage Rating | 250VAC |
Operating Temp. Range | -40C to 60C |
IP Rating | IP66/67 |
Number of Notch Positions | 7 |
Terminal Type | Lug terminal |
Wire Temperature Rating | 60 Degrees C |
Tightening Torque | Auxiliary: 15 IN-LBS / 1.7 N-M; Phase: 360 IN-LBS / 40 N-M |
Contact Configuration | 3P+G |
Keying Position | 4 |
Impact Rating | IK10 |
Description
PFQ300 INLET METAL GRAY SIZE F IP 66/67 3P+G 300A 480 VAC 60 Hz +8 AUX
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EATON Proximity Sensor, Inductive, 30mm, PNP, NC (E57-30LE22-B1)
- SCHNEIDER ELECTRIC Non-Illum Selector Switch, B600/Q600, 1NO (XB4BG61)
- TRIPP LITE Cat6 Cable, Snagless, Molded, M/M, Gray, 20ft (N201-020-GY)
- TRIPP LITE Surge Protector Strip, 4 Outlet, White (EURO-4)
- MELTRIC 33-94143-843 RECEPTACLE PADLOCK PAWL (33-94143-843)
- MELTRIC 37-68163 INLET (37-68163)
- MELTRIC 31-64243-K04-843 RECEPTACLE PADLOCK PAWL (31-64243-K04-843)
- MELTRIC 03-A4001 RECEPTACLE (03-A4001)
- MELTRIC 45-4800T-P80 INLET (45-4800T-P80)
- MELTRIC 33-18043 INLET (33-18043)
- MELTRIC 63-34072-843 RECEPTACLE PADLOCK PAWL (63-34072-843)
- Meltric Pin & Sleeve Receptacles