Shop All Pin & Sleeve Receptacles
Meltric
47-38043-48 INLET INLET WITH NO CAP (PF)
Mfr # 47-38043-48
Zoro # G001758181
product price: $1,699.99
/ea
Free Shipping & Returns
$1,699.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Body Material - Pin and Sleeve Aluminum
- Amps - Plugs and Receptacles 300 A
- Voltage 480V AC
- Color - Plugs and Receptacles Gray
- Use With Mating Box MB40
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Meltric
- MFR # 47-38043-48
- Zoro # G001758181
- UPC # 784474626941
- Country of Origin United States
- Category Pin & Sleeve Receptacles
Dimensions
Use With Installation Accessory Size | F |
Wire Strip Length | Auxiliary: 1/2 in (13 mm) |
Wire Size | 14 AWG to 10 AWG; 2 AWG to 750 MCM |
Details
Body Material - Pin and Sleeve | Aluminum |
Amps - Plugs and Receptacles | 300 A |
Voltage | 480V AC |
Color - Plugs and Receptacles | Gray |
Use With | Mating Box MB40 |
Standards | CSA, 155873, C22.2 No. 182.1-13, E79796, UL 1682 |
Wire Temperature Rating | 60 Degrees C |
Contact Configuration | 3P+G |
Tightening Torque | Auxiliary: 15 IN-LBS / 1.7 N-M; Phase: 360 IN-LBS / 40 N-M |
Auxiliary Contact Voltage Rating | 250VAC |
Impact Rating | IK10 |
Number of Notch Positions | 7 |
IP Rating | IP66/67 |
Number of Aux. Outputs | +8 AUX |
Keying Position | 4 |
Terminal Type | Lug terminal |
Auxiliary Contact Rating | 5A |
Terminal Connection | Screw |
Hz | 60 Hz |
Operating Temp. Range | -40C to 60C |
Description
PFQ300 INLET METAL GRAY SIZE F IP 66/67 3P+G 300A 480 VAC 60 Hz +8 AUX INLET WITH NO CAP (PF)
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EATON BUSSMANN Semiconductor Fuse, FWX-A Series, 400A, Fast-Acting, 250V AC, Bolt-On (FWX-400A)
- WIEGMANN Carbon Steel Enclosure, 24 in H, 24 in W, 8 in D, NEMA 3R, Screw On (RSC242408)
- IDEAL Trm Fuls Dis c 16-14AWG, PK25 (83-9781)
- ZORO SELECT Round Indicator Light, Green, 12VDC (24M077)
- MELTRIC 63-B8002 INLET (63-B8002)
- MELTRIC 31-98243-K04 INLET (31-98243-K04)
- MELTRIC 63-64047 RECEPTACLE (63-64047)
- MELTRIC 39-44163-172 RECEPTACLE (39-44163-172)
- MELTRIC 37-98043 INLET (37-98043)
- MELTRIC 31-64243-K04-843 RECEPTACLE PADLOCK PAWL (31-64243-K04-843)
- MELTRIC 63-68163 INLET (63-68163)
- Meltric Pin & Sleeve Receptacles