Shop All Pin & Sleeve Receptacles
Meltric
47-34147 RECEPTACLE
Mfr # 47-34147
Zoro # G201756871
product price: $3,471.99
/ea
Free Shipping & Returns
$3,471.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Body Material - Pin and Sleeve Aluminum
- Voltage 347/600V AC
- Amps - Plugs and Receptacles 300 A
- Color - Plugs and Receptacles Gray
- Use With Mating Box MB40
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Meltric
- MFR # 47-34147
- Zoro # G201756871
- UPC # 784474586948
- Country of Origin United States
- Category Pin & Sleeve Receptacles
Dimensions
Wire Size | 14 AWG to 10 AWG; 2 AWG to 750 MCM |
Use With Installation Accessory Size | F |
Wire Strip Length | Auxiliary: 1/2 in (13 mm) |
Details
Body Material - Pin and Sleeve | Aluminum |
Voltage | 347/600V AC |
Amps - Plugs and Receptacles | 300 A |
Color - Plugs and Receptacles | Gray |
Use With | Mating Box MB40 |
Standards | CSA, 155873, C22.2 No. 182.1-13, E79796, UL 1682 |
Terminal Type | Lug terminal |
Number of Notch Positions | 7 |
IP Rating | IP66/67 |
Tightening Torque | Auxiliary: 15 IN-LBS / 1.7 N-M; Phase: 360 IN-LBS / 40 N-M |
Hz | 60 Hz |
Terminal Connection | Screw |
Auxiliary Contact Voltage Rating | 250VAC |
Contact Configuration | 3P+N+G |
Wire Temperature Rating | 60 Degrees C |
Operating Temp. Range | -40C to 60C |
Auxiliary Contact Rating | 5A |
Keying Position | 14 |
Impact Rating | IK10 |
Number of Aux. Outputs | +8 AUX |
Description
PFQ300 RECEPTACLE METAL GRAY SIZE F IP 66/67 3P+N+G 300A 347/600 VAC 60 Hz +8 AUX
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GARDNER BENDER Gardner Bender 46-418UVB Heavy-Duty Cable Tie, UVB, 18" (175 Lb) - 50 pk. (46-418UVB)
- EATON BUSSMANN Midget Fuse, KLM Series, Fast-Acting, 30A, 600V AC, Non-Indicating (KLM-30)
- LITTELFUSE Midget Fuse, FLM Series, Time-Delay, 6A, 250V AC, Non-Indicating, 10kA at 250VAC (FLM006)
- MALCO TY34 36 in. Nylon Ties for Flex Duct Installations, PK 25 (TY34)
- MELTRIC 33-14043-NC RECEPTACLE NORMALLY CLOSED LID (33-14043-NC)
- MELTRIC 37-94043-843 RECEPTACLE PADLOCK PAWL (37-94043-843)
- MELTRIC 33-94073-843 RECEPTACLE PADLOCK PAWL (33-94073-843)
- MELTRIC 63-34076-375-843 RECEPTACLE PADLOCKABLE MUSHROOM PAWL (63-34076-375-843)
- MELTRIC 17-18061 INLET (17-18061)
- MELTRIC 33-94143-843 RECEPTACLE PADLOCK PAWL (33-94143-843)
- MELTRIC 63-18075-A155 INLET WITH NO LOCKOUT HOLE (63-18075-A155)
- Meltric Pin & Sleeve Receptacles