Shop All Pin & Sleeve Receptacles
Meltric
47-34146 RECEPTACLE
Mfr # 47-34146
Zoro # G801757070
Free Shipping & Returns
$3,098.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Body Material - Pin and Sleeve Aluminum
- Voltage 347/600V AC
- Amps - Plugs and Receptacles 300 A
- Color - Plugs and Receptacles Gray
- Standards CSA, 155873, C22.2 No. 182.1-13, E79796, UL 1682
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Meltric
- MFR # 47-34146
- Zoro # G801757070
- UPC # 784474007924
- Country of Origin United States
- Category Pin & Sleeve Receptacles
Dimensions
Use With Installation Accessory Size | F |
Wire Strip Length | Auxiliary: 1/2 in (13 mm) |
Wire Size | 14 AWG to 10 AWG; 2 AWG to 750 MCM |
Details
Body Material - Pin and Sleeve | Aluminum |
Voltage | 347/600V AC |
Amps - Plugs and Receptacles | 300 A |
Color - Plugs and Receptacles | Gray |
Standards | CSA, 155873, C22.2 No. 182.1-13, E79796, UL 1682 |
Use With | Mating Box MB40 |
Tightening Torque | Auxiliary: 15 IN-LBS / 1.7 N-M; Phase: 360 IN-LBS / 40 N-M |
IP Rating | IP66/67 |
Hz | 60 Hz |
Terminal Type | Lug terminal |
Operating Temp. Range | -40C to 60C |
Wire Temperature Rating | 60 Degrees C |
Auxiliary Contact Voltage Rating | 250VAC |
Terminal Connection | Screw |
Number of Notch Positions | 7 |
Contact Configuration | 2P+N+G |
Keying Position | 14 |
Auxiliary Contact Rating | 5A |
Number of Aux. Outputs | +8 AUX |
Impact Rating | IK10 |
Description
PFQ300 RECEPTACLE METAL GRAY SIZE F IP 66/67 2P+N+G 300A 347/600 VAC 60 Hz +8 AUX
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WIREMOLD Duplex Two Gang Cover Fitting, Ivry, Steel (V4047BF)
- FLEX-STRUT Stud Nut, 1/2" x 1-1/8" (FS-1/2-2SN E/G)
- EATON BUSSMANN Plug Fuse Box, 15A Amp Range, 125V AC Volt Rating (SRW)
- ANVIL Beam Clamp, Rod Sz 1/2 In, Ductile Iron (0560009078)
- MELTRIC 45-48001-P80 INLET (45-48001-P80)
- MELTRIC 63-14075-NC RECEPTACLE NORMALLY CLOSED LID (63-14075-NC)
- MELTRIC 63-38163 INLET (63-38163)
- MELTRIC 63-18043-A155 INLET WITH NO LOCKOUT HOLE (63-18043-A155)
- MELTRIC 37-68072 INLET (37-68072)
- MELTRIC 63-98143 INLET (63-98143)
- MELTRIC 31-94243-K04-262 RECEPTACLE (31-94243-K04-262)
- Meltric Pin & Sleeve Devices