Shop All Pin & Sleeve Receptacles
Meltric
47-34143 RECEPTACLE
Mfr # 47-34143
Zoro # G001756927
Free Shipping & Returns
$3,098.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Body Material - Pin and Sleeve Aluminum
- Voltage 600V AC
- Amps - Plugs and Receptacles 300 A
- Color - Plugs and Receptacles Gray
- Standards CSA, 155873, C22.2 No. 182.1-13, E79796, UL 1682
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Meltric
- MFR # 47-34143
- Zoro # G001756927
- UPC # 784474593687
- Country of Origin United States
- Category Pin & Sleeve Receptacles
Dimensions
Wire Strip Length | Auxiliary: 1/2 in (13 mm) |
Wire Size | 14 AWG to 10 AWG; 2 AWG to 750 MCM |
Use With Installation Accessory Size | F |
Details
Body Material - Pin and Sleeve | Aluminum |
Voltage | 600V AC |
Amps - Plugs and Receptacles | 300 A |
Color - Plugs and Receptacles | Gray |
Standards | CSA, 155873, C22.2 No. 182.1-13, E79796, UL 1682 |
Use With | Mating Box MB40 |
Number of Notch Positions | 7 |
Auxiliary Contact Rating | 5A |
Tightening Torque | Auxiliary: 15 IN-LBS / 1.7 N-M; Phase: 360 IN-LBS / 40 N-M |
IP Rating | IP66/67 |
Contact Configuration | 3P+G |
Keying Position | 14 |
Terminal Connection | Screw |
Hz | 60 Hz |
Operating Temp. Range | -40C to 60C |
Number of Aux. Outputs | +8 AUX |
Terminal Type | Lug terminal |
Auxiliary Contact Voltage Rating | 250VAC |
Wire Temperature Rating | 60 Degrees C |
Impact Rating | IK10 |
Description
PFQ300 RECEPTACLE METAL GRAY SIZE F IP 66/67 3P+G 300A 600 VAC 60 Hz +8 AUX
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- QUICKCABLE 22-18 AWG Non-Insulated Ring Terminal #6 Stud PK100 (166102-100)
- EATON Ill 2-pos Mom Sel Swtch Lever Style Sil (M22-WLKV-W)
- FLEX-STRUT Corner Connection, 12-Hole, 3-Way (FS-5525 E/G)
- WIEGMANN Fiberglass Enclosure, 9 in H, 3 in D, NEAM 4X, Screw On (HW-N4X963SC)
- MELTRIC 17-14061 RECEPTACLE (17-14061)
- MELTRIC 63-34143 RECEPTACLE (63-34143)
- MELTRIC 39-34961 RECEPTACLE (39-34961)
- MELTRIC 33-38043 INLET (33-38043)
- MELTRIC 45-48003-P80 INLET (45-48003-P80)
- MELTRIC 63-64162 RECEPTACLE (63-64162)
- HUBBELL Back Box, 30A, 3/4" Hub, Straight, Feed-Thru (MB303W)
- Meltric Pin & Sleeve Receptacles