Shop All Pin & Sleeve Receptacles
Meltric
47-34043 RECEPTACLE
Mfr # 47-34043
Zoro # G401756763
Free Shipping & Returns
$3,098.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Body Material - Pin and Sleeve Aluminum
- Voltage 480V AC
- Amps - Plugs and Receptacles 300 A
- Color - Plugs and Receptacles Gray
- Standards CSA, 155873, C22.2 No. 182.1-13, E79796, UL 1682
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Meltric
- MFR # 47-34043
- Zoro # G401756763
- UPC # 784474579667
- Country of Origin United States
- Category Pin & Sleeve Receptacles
Dimensions
Use With Installation Accessory Size | F |
Wire Strip Length | Auxiliary: 1/2 in (13 mm) |
Wire Size | 14 AWG to 10 AWG; 2 AWG to 750 MCM |
Details
Body Material - Pin and Sleeve | Aluminum |
Voltage | 480V AC |
Amps - Plugs and Receptacles | 300 A |
Color - Plugs and Receptacles | Gray |
Standards | CSA, 155873, C22.2 No. 182.1-13, E79796, UL 1682 |
Use With | Mating Box MB40 |
Terminal Connection | Screw |
Auxiliary Contact Rating | 5A |
Contact Configuration | 3P+G |
Number of Aux. Outputs | +8 AUX |
Wire Temperature Rating | 60 Degrees C |
Number of Notch Positions | 7 |
Auxiliary Contact Voltage Rating | 250VAC |
Tightening Torque | Auxiliary: 15 IN-LBS / 1.7 N-M; Phase: 360 IN-LBS / 40 N-M |
Terminal Type | Lug terminal |
IP Rating | IP66/67 |
Hz | 60 Hz |
Impact Rating | IK10 |
Operating Temp. Range | -40C to 60C |
Keying Position | 4 |
Description
PFQ300 RECEPTACLE METAL GRAY SIZE F IP 66/67 3P+G 300A 480 VAC 60 Hz +8 AUX
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AC WORKS NEMA L15-20P 3-Phase 20A 250V 4-Prong Elbow Locking Male Plug With UL, C-UL Approval (ASEL1520P)
- SCHNEIDER ELECTRIC SelectorSwitch, Illum, 2Pos, 22mm, Green (XB4BK123B5)
- NVENT HOFFMAN Carbon Steel Enclosure, 10 in H, 8 in W, 4 in D, NEMA 1, Screw On (ASE10X8X4)
- MERSEN Fuse, GDL Series, Time Delay, 1/4A, 250VAC, 35A at 250VAC, 10kA at 125VAC, 5 PK (GDL1/4)
- MELTRIC 37-68163 INLET (37-68163)
- MELTRIC 31-98243-K04 INLET (31-98243-K04)
- MELTRIC 33-34043-NC RECEPTACLE NORMALLY CLOSED LID (33-34043-NC)
- MELTRIC 63-14043-NC RECEPTACLE NORMALLY CLOSED LID (63-14043-NC)
- MELTRIC 63-38075 INLET (63-38075)
- MELTRIC 63-14073-843 RECEPTACLE PADLOCK PAWL (63-14073-843)
- HUBBELL Angle Back Box, 60/100A, 1-1/2" Hub, 15 (MB601007W)
- Meltric Pin & Sleeve Devices