Shop All Cable Clamps & Clips
Meltric
45-4A783-D HANDLE w/WIRE MESH CORD GRIP
Mfr # 45-4A783-D
Zoro # G401760104
product price: $445.99
/ea
Free Shipping & Returns
$445.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black
- Material Poly
- Interior Volume 18 cu in
- Cable Range 1.562-1.688 in
- Accessory Size S
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Meltric
- MFR # 45-4A783-D
- Zoro # G401760104
- UPC # 784474005708
- Country of Origin United States
- Category Cable Clamps & Clips
Dimensions
Accessory Size | S |
Details
Color | Black |
Material | Poly |
Interior Volume | 18 cu in |
Cable Range | 1.562-1.688 in |
Description
HANDLE w/WIRE MESH CORD GRIP POLY BLACK SIZE S 1.562-1.688 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EATON Miniature Circuit Breaker, GHB Series 40A, 3 Pole, 277/480V AC (GHB3040)
- TECHFLEX EMI 2:1, Shield Shrink 1/4", Black (H2C0.25BK)
- SCHNEIDER ELECTRIC Push Button operator, 22 mm, Black (ZB4BT2)
- SIEMENS Module (6ES7136-6DB00-0CA0)
- MELTRIC 713P0EP4 HANDLE w/CORD GRIP (713P0EP4)
- MELTRIC 61-6A346 DRAW PLATE (61-6A346)
- MELTRIC 794P0ES2 HANDLE w/CORD GRIP (794P0ES2)
- MELTRIC 515M3 ANGLE ADAPTER 30 DEGREE (515M3)
- MELTRIC 795P0N20 HANDLE OVERSIZED w/NPT (795P0N20)
- MELTRIC 513C7000 BOX/ANGLE ADAPTER 70 DEGREE (513C7000)
- PANDUIT Vertical Wire Saddle, .50" x 1.00" (12.7 (VWS50100-M)
- Meltric Cable Clamps & Clips