Shop All Cable Clamps & Clips
Meltric
45-4A783-B HANDLE w/WIRE MESH CORD GRIP
Mfr # 45-4A783-B
Zoro # G401760081
product price: $424.99
/ea
Free Shipping & Returns
$424.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black
- Material Poly
- Accessory Size S
- Cable Range 1.312-1.437 in
- Interior Volume 18 cu in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Meltric
- MFR # 45-4A783-B
- Zoro # G401760081
- UPC # 784474005692
- Country of Origin United States
- Category Cable Clamps & Clips
Dimensions
Accessory Size | S |
Details
Color | Black |
Material | Poly |
Cable Range | 1.312-1.437 in |
Interior Volume | 18 cu in |
Description
HANDLE w/WIRE MESH CORD GRIP POLY BLACK SIZE S 1.312-1.437 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HONEYWELL Key Switch On-Off-On 20A 12VDC Quick Connect Terminals (84830-08)
- HONEYWELL Roller Lever Arm, 1.5 to 3.5 In Arm L (LSZ52A)
- HUBBELL WIRING DEVICE-KELLEMS Lighted Rocker Switch, SPDT, 5 Connections (MR123LRSP)
- HUBBELL 20A Locking Plug 2P 3W 250VAC L6-20P BK (HBL2321VBK)
- MELTRIC 512M3 ANGLE ADAPTER 30 DEGREE (512M3)
- MELTRIC 514M3 ANGLE ADAPTER 30 DEGREE (514M3)
- MELTRIC 711P0DP4 HANDLE w/CORD GRIP (711P0DP4)
- MELTRIC 715P0FP1 HANDLE w/CORD GRIP (715P0FP1)
- MELTRIC 513P0N07 HANDLE w/NPT (513P0N07)
- MELTRIC PFLUG400-90 LUG 90 DEGREE (PFLUG400-90)
- ZORO SELECT Cable Clamp, Nylon, 5/16 In, Blk, PK25 (22CC50C0312B)
- Meltric Cable Clamps & Clips