Shop All Cable Clamps & Clips
Meltric
45-4A783-A HANDLE w/WIRE MESH CORD GRIP
Mfr # 45-4A783-A
Zoro # G001760078
Free Shipping & Returns
$445.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black
- Material Poly
- Interior Volume 18 cu in
- Cable Range 1.250-1.375 in
- Accessory Size S
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Meltric
- MFR # 45-4A783-A
- Zoro # G001760078
- UPC # 784474005685
- Country of Origin United States
- Category Cable Clamps & Clips
Dimensions
Accessory Size | S |
Details
Color | Black |
Material | Poly |
Interior Volume | 18 cu in |
Cable Range | 1.250-1.375 in |
Description
HANDLE w/WIRE MESH CORD GRIP POLY BLACK SIZE S 1.250-1.375 in
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TY-RAP 14" L Miniature Cable Tie BK PK 1000 (TY234MX)
- CANTEX Electrical Box Cover, 2 Gang, PVC (5133331B)
- SQUARE D Nonfusible Safety Switch, Heavy Duty, 600V AC, 3PST, 60 A, NEMA 4X (HU362DF)
- QUICKCABLE Surge Protector, 24V (602705-001)
- MELTRIC 715P0GP2 HANDLE w/CORD GRIP (715P0GP2)
- MELTRIC 595P0N15 HANDLE w/NPT (595P0N15)
- MELTRIC 795P0N15 HANDLE OVERSIZED w/NPT (795P0N15)
- MELTRIC 555P0D25 HANDLE SANTOPRENE w/CABLE RANGE (555P0D25)
- MELTRIC 514M3 ANGLE ADAPTER 30 DEGREE (514M3)
- MELTRIC 596P0N15 HANDLE w/NPT (596P0N15)
- KMC Cable Clamp, 9/16" dia., 3/4" W, PK50 (COV1013Z1)
- Meltric Cable Clamps & Clips