Shop All Cable Clamps & Clips
Meltric
45-4A753-D HANDLE w/WIRE MESH CORD GRIP
Mfr # 45-4A753-D
Zoro # G501760097
Free Shipping & Returns
$240.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black
- Material Poly
- Interior Volume 12 cu in
- Accessory Size S
- Cable Range 1.125-1.250 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Meltric
- MFR # 45-4A753-D
- Zoro # G501760097
- UPC # 784474678186
- Country of Origin United States
- Category Cable Clamps & Clips
Dimensions
Accessory Size | S |
Details
Color | Black |
Material | Poly |
Interior Volume | 12 cu in |
Cable Range | 1.125-1.250 in |
Description
HANDLE w/WIRE MESH CORD GRIP POLY BLACK SIZE S 1.125-1.250 in
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MAGNALUG Stater/Ground Lug, 4/0, 1/2", PK5 (6440-005H)
- KABLE KONTROL Kable Kontrol® 2:1 Polyolefin Heat Shrink Tubing - 1/4" Inside Diameter - 100' Length - Black (HS359-S100-BLACK)
- GOODMAN Overload (60349605A)
- WIEGMANN Interior Panel, NOVAL Accessory, 12 Gang, Carbon Steel, Back Panel (N1P0606)
- MELTRIC 511M7 ANGLE ADAPTER 70 DEGREE (511M7)
- MELTRIC 513P0N10 HANDLE w/NPT (513P0N10)
- MELTRIC 715P0GP2 HANDLE w/CORD GRIP (715P0GP2)
- MELTRIC 61-1A346 DRAW PLATE (61-1A346)
- MELTRIC 711P0DP4 HANDLE w/CORD GRIP (711P0DP4)
- MELTRIC 555P0D45 HANDLE SANTOPRENE w/CABLE RANGE (555P0D45)
- GAMPAK Gampak 49660 0.75 in. NM-SE Clamp Type Cable Connector - pack of 50 (3179074)
- Meltric Cable Clamps & Clips