Shop All Cable Clamps & Clips
Meltric
45-4A753-C HANDLE w/WIRE MESH CORD GRIP
Mfr # 45-4A753-C
Zoro # G401759733
product price: $240.99
/ea
Free Shipping & Returns
$240.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black
- Material Poly
- Interior Volume 12 cu in
- Cable Range 1.000-1.125 in
- Accessory Size S
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Meltric
- MFR # 45-4A753-C
- Zoro # G401759733
- UPC # 784474677004
- Country of Origin United States
- Category Cable Clamps & Clips
Dimensions
Accessory Size | S |
Details
Color | Black |
Material | Poly |
Interior Volume | 12 cu in |
Cable Range | 1.000-1.125 in |
Description
HANDLE w/WIRE MESH CORD GRIP POLY BLACK SIZE S 1.000-1.125 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OMRON Photoelectric Sensor, Rectangular, Diffuse (E3Z-D62)
- BOX ENCLOSURES Polycarbonate Enclosure, 2.56 in H, 1.58 in D, NEMA 4X (BEN-10PBK)
- ZORO SELECT Flat Indicator Light, Red, 24VDC (24M098)
- MELTRIC 31-64243-K04-843 RECEPTACLE PADLOCK PAWL (31-64243-K04-843)
- MELTRIC 715P0FP1 HANDLE w/CORD GRIP (715P0FP1)
- MELTRIC 513M3 ANGLE ADAPTER 30 DEGREE (513M3)
- MELTRIC 555P0D25 HANDLE SANTOPRENE w/CABLE RANGE (555P0D25)
- MELTRIC 513P0N07 HANDLE w/NPT (513P0N07)
- MELTRIC 595P0N15 HANDLE w/NPT (595P0N15)
- MELTRIC 512P0N07 HANDLE w/NPT (512P0N07)
- GARDNER BENDER Small Alum Cable Clips for Exterior, PK15 (PAW-1525L1)
- Meltric Cable Clamps & Clips