Shop All Cable Clamps & Clips
Meltric
45-4A753-B HANDLE w/WIRE MESH CORD GRIP
Mfr # 45-4A753-B
Zoro # G501759732
product price: $252.99
/ea
Free Shipping & Returns
$252.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black
- Material Poly
- Cable Range .875-1.000 in
- Interior Volume 12 cu in
- Accessory Size S
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Meltric
- MFR # 45-4A753-B
- Zoro # G501759732
- UPC # 784474673334
- Country of Origin United States
- Category Cable Clamps & Clips
Dimensions
Accessory Size | S |
Details
Color | Black |
Material | Poly |
Cable Range | .875-1.000 in |
Interior Volume | 12 cu in |
Description
HANDLE w/WIRE MESH CORD GRIP POLY BLACK SIZE S .875-1.000 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RITTAL Polycarbonate Enclosure, 7.20 in H, 7 in W, 3-1/2 in D, NEAM 4X, Screw On (9517100)
- CARLON Adapter Terminal Conduit 1.5In (E943HR-CTN)
- SCHNEIDER ELECTRIC Head for joystick controller, Harmony XB5, XDA, plastic, 22 mm, 4 directions, spring return, 1NO (ZD5PA24)
- PANDUIT Cable Tie, 6.3" L, Nylon, Black, PK100 (S6-50-C0)
- MELTRIC 513P0D30473 HANDLE w/BUILT IN DRAW GRIPS w/CABLE RANGE (513P0D30473)
- MELTRIC 514M3 ANGLE ADAPTER 30 DEGREE (514M3)
- MELTRIC 595P0N15 HANDLE w/NPT (595P0N15)
- MELTRIC 512P0D21 HANDLE w/CABLE RANGE (512P0D21)
- MELTRIC 513P0N10 HANDLE w/NPT (513P0N10)
- MELTRIC 713P0CP5 HANDLE w/CORD GRIP (713P0CP5)
- ZORO SELECT Cable Tie Mounting Pad, 2-Way, Natrl, PK100 (6EEE6)
- Meltric Cable Clamps & Clips