Shop All Cable Clamps & Clips
Meltric
45-4A40D LUG STRAIGHT THREADED
Mfr # 45-4A40D
Zoro # G501756601
product price: $188.99
/ea
Free Shipping & Returns
$188.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color Metal
- Material Metal
- Accessory Size M
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Meltric
- MFR # 45-4A40D
- Zoro # G501756601
- UPC # 784474672634
- Country of Origin United States
- Category Cable Clamps & Clips
Dimensions
Accessory Size | M |
Details
Color | Metal |
Material | Metal |
Description
LUG STRAIGHT THREADED METAL SIZE S
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SQUARE D Load Center, HOM, 100 to 125A (HOMCRBGK1C)
- HUBBELL 20A Watertight Receptacle, 6-20R, 250VAC (HBL60W48)
- MURR ELEKTRONIK MOSA M8 female 0° field-wireable (IDC), 3-pol., 0, 25-0, 5mm² (7000-08365-0000000)
- EATON BUSSMANN Fuse, Time Delay, 60A, LPJ Series, 600V AC, 300V DC, 2 3/8 in L x 1 1/16 in dia (LPJ-60SP)
- MELTRIC 713C3N07 BOX/ANGLE ADAPTER 30 DEGREE (713C3N07)
- MELTRIC 712C3N07 BOX/ANGLE ADAPTER 30 DEGREE (712C3N07)
- MELTRIC 512M3 ANGLE ADAPTER 30 DEGREE (512M3)
- MELTRIC 61-6A346 DRAW PLATE (61-6A346)
- MELTRIC 512P0N07 HANDLE w/NPT (512P0N07)
- MELTRIC 795P0N20 HANDLE OVERSIZED w/NPT (795P0N20)
- MELTRIC 513P0D30 HANDLE w/CABLE RANGE (513P0D30)
- Meltric Cable Clamps & Clips